Shop All Air Gun Nozzles & Accessories
Exair
Air Gun Nozzle, Safety, 1-1/16 In. L
Mfr # 1110SS-NPT
Zoro # G4271626
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 1 1/16 in
- Air Consumption 8.3 scfm
- Base Material 316 Stainless Steel
- Inlet Size 1/8 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # 1110SS-NPT
- Zoro # G4271626
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 1 1/16 in |
Inlet Size | 1/8 in MNPT |
Diameter | 27/64 in |
Overall Length | 1 1/16 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Air Consumption | 8.3 scfm |
Base Material | 316 Stainless Steel |
Max. dBA | 75 |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Application | Industrial Cleaning and Drying |
Features | High Efficiency, Low Noise |
Number of Pieces | 1 |
Nozzle Tip Material | Stainless Steel |
Sound Level | 75 dB |
Output | 8.1 ozf |
Product Type | Air Gun Nozzle |
OSHA Pressure Compliant | Yes |
Compatible with Product Type | Air Guns |
Air Flow Pattern | Focused |
Compatible with Manufacturer Part Number | 9256, 9262, 9268 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 9256, 9262, 9268, Nozzle Tip Material Stainless Steel, Overall Length 1 1/16 in, Inlet Size 1/8 in MNPT, OSHA Pressure Compliant Yes, Sound Level 75 dB, Output 8.1 ozf, Diameter 27/64 in, Air Flow Pattern Focused
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brush Set (2610908677)
- RIDGID Link Chain (41130)
- QEP 24 in. Pro Slim Manual Tile Cutter with 2 Legs (10624Q)
- DRILL AMERICA 1-1/8"-12 HSS Machine and Fraction Hand Tap Set (DWT54937)
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L (1103SS)
- EXAIR Air Gun Nozzle, Safety, 5/8 In. L (1109SS)
- EXAIR Air Gun Nozzle, Safety, 2-3/8 In. L (1101)
- EXAIR Nozzle, 4-15/16inL, 460scfm, 1-1/4in(M)NPT (1121)
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L (1103)
- EXAIR Air Gun Nozzle, Safety, Peek Plastic (1102-PEEK)
- CEJN INDUSTRIAL 3/Pk Rubber Nozzle For Blow Gun (11-208-9960)
- Exair Air Gun Nozzles & Accessories