Shop All Air Gun Nozzles & Accessories
Exair
Air Gun Nozzle, 35 scfm, 3/8 in (F)NPT
Mfr # 1104-PEEK
Zoro # G6220566
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type High Power Safety
- Length 1 5/8 in
- Air Consumption 35 scfm
- Base Material PEEK Thermoplastic
- Inlet Size 3/8 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 1104-PEEK
- Zoro # G6220566
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 1 5/8 in |
Inlet Size | 3/8 in FNPT |
Diameter | 13/16 in |
Overall Length | 1 5/8 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | High Power Safety |
Air Consumption | 35 scfm |
Base Material | PEEK Thermoplastic |
Number of Pieces | 1 |
Max. dBA | 82 |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Application | Blowoff and Cooling, Cleaning, Drying |
Features | High Efficiency, Low Noise |
Product Type | Air Gun Nozzle |
Compatible with Manufacturer Part Number | 1250, 1350 |
Output | 1.9 lbf |
Compatible with Product Type | Air Guns |
Air Flow Pattern | Hard-Hitting Force |
OSHA Pressure Compliant | Yes |
Sound Level | 82 dB |
Nozzle Tip Material | Thermoplastic |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 1250, 1350, Nozzle Tip Material Thermoplastic, Overall Length 1 5/8 in, Inlet Size 3/8 in FNPT, OSHA Pressure Compliant Yes, Sound Level 82 dB, Output 1.9 lbf, Diameter 13/16 in, Air Flow Pattern Hard-Hitting Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (VAU04NXHEX)
- STARRETT Steel Rule, Spring Tempered, 12 In, 4R Grad (C604R-12)
- BAHCO Bahco Arbor, 1/4" Tri Shank (3834-ARBR-730)
- WILLIAMS 1/2" Dr, Williams Drag Link Socket (JHWSB-30)
- EXAIR Air Gun Nozzle, Safety, 7/8 In. L (1108SS-NPT)
- EXAIR Air Gun Nozzle, 10.5 scfm, 1/8 in (F)NPT (1126)
- EXAIR Nozzle, 1-5/16inL, 17.5scfm, 1/8in(F)NPT, SS (HP1126SS)
- EXAIR Air Gun Nozzle, Safety, Stainless Steel (1010SS)
- EXAIR Air Gun Nozzle, 2-1/16 In. L (1122)
- EXAIR Air Gun Nozzle, Safety, Peek Plastic (1100-PEEK)
- MAKITA No-Mar Tip, For Use With AN613 (HY00001072)
- Exair Air Guns & Accessories