Shop All Air Gun Nozzles & Accessories
Exair
Air Gun Nozzle, 316 Stainless Steel
Mfr # 1107SS
Zoro # G0352046
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nozzle Type High Power Safety
- Length 2 3/4 in
- Air Consumption 60 scfm
- Base Material 316 Stainless Steel
- Inlet Size 1/2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 1107SS
- Zoro # G0352046
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 2 3/4 in |
Inlet Size | 1/2 in MNPT |
Diameter | 1 in |
Overall Length | 2 3/4 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | High Power Safety |
Air Consumption | 60 scfm |
Base Material | 316 Stainless Steel |
Features | High Efficiency, Low Noise |
Max. dBA | 87 |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Application | Industrial Cleaning and Drying |
Number of Pieces | 1 |
Sound Level | 87 dB |
Air Flow Pattern | Hard-Hitting Force |
Nozzle Tip Material | Stainless Steel |
Product Type | Air Gun Nozzle |
OSHA Pressure Compliant | Yes |
Output | 3.3 lbf |
Compatible with Product Type | Air Guns |
Description
Air Gun Nozzle, Nozzle Tip Material Stainless Steel, Overall Length 2 3/4 in, Inlet Size 1/2 in MNPT, OSHA Pressure Compliant Yes, Sound Level 87 dB, Output 3.3 lbf, Diameter 1 in, Air Flow Pattern Hard-Hitting Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL 1-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5131B)
- WARNER Pole Sander, Lightweight, PK8 (3410496)
- WESTWARD 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (53YU59)
- STANLEY Stanley 51-508 FatMax® Jacketed Graphite Hammer Rip Claw, 20 oz (51-508)
- EXAIR Air Gun Nozzle, Safety, 5/8 In. L (1109SS)
- EXAIR Air Gun Nozzle Set, 14 scfm, 1/4 in (F)NPT (1100-9312)
- EXAIR Nozle, 3-5/8inL, 460scfm, 1-1/4in(F)NPT, Znc (1120)
- EXAIR Air Gun Nozzle, 10.5 scfm, 1/8 in (F)NPT (1126)
- EXAIR Nozzle, 4-15/16inL, 460scfm, 1-1/4in(M)NPT (1121)
- EXAIR Air Gun Nozzle, Safety, 1-3/4 In. L (1100)
- SPEEDAIRE Nozzle Set, Sandblasting, 4 Piece, Rubber (22YK94)
- Exair Air Guns & Accessories