Shop All Air Gun Nozzles & Accessories
Exair
Air Gun Nozzle, 316 Stainless Steel
Mfr # 1106SS
Zoro # G0408021
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type High Power Safety
- Length 2 in
- Air Consumption 60 scfm
- Base Material 316 Stainless Steel
- Inlet Size 1/2 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 1106SS
- Zoro # G0408021
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 2 in |
Inlet Size | 1/2 in FNPT |
Diameter | 1 in |
Overall Length | 2 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | High Power Safety |
Air Consumption | 60 scfm |
Base Material | 316 Stainless Steel |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Application | Industrial Cleaning and Drying |
Max. dBA | 87 |
Features | High Efficiency, Low Noise |
Number of Pieces | 1 |
Output | 3.3 lbf |
Sound Level | 87 dB |
OSHA Pressure Compliant | Yes |
Nozzle Tip Material | Stainless Steel |
Compatible with Product Type | Air Guns |
Air Flow Pattern | Hard-Hitting Force |
Product Type | Air Gun Nozzle |
Compatible with Manufacturer Part Number | 1260, 1360, 1909SS |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 1260, 1360, 1909SS, Nozzle Tip Material Stainless Steel, Overall Length 2 in, Inlet Size 1/2 in FNPT, OSHA Pressure Compliant Yes, Sound Level 87 dB, Output 3.3 lbf, Diameter 1 in, Air Flow Pattern Hard-Hitting Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Balancer, BMDLLN-10 (BMDLLN-10)
- TEKTON 1/2 Inch Drive x 13 Inch Socket Rail, 10 Clips (Red) (OSR22110)
- MARTIN TOOLS 3 in. Adjustable Face Spanner (483)
- RIDGID Screw for Link Chain (41065)
- EXAIR Air Gun Nozzle, Safety, 2-3/8 In. L (1101)
- EXAIR Air Gun Nozzle, Safety, 1 In. L (1109SS-NPT)
- EXAIR Nozzle, 2-1/2inL, 91scfm, 3/4in(F)NPT, Znc (1112)
- EXAIR Air Gun Nozzle, Safety, 1/2 In. L (1108SS)
- EXAIR Air Gun Nozzle, Safety, 5/8 In. L (1109SS)
- EXAIR Engineered Air NozzIe, .51In L (1108-PEEK)
- GUARDAIR AirSpade 1" ID X 10 Ft Lightweight Air Supply Hose (HT57)
- Exair Air Guns & Accessories