Shop All Air Gun Nozzles & Accessories
Exair
Air Gun Nozzle, 2 In. L, Zinc, Aluminium
Mfr # 1106
Zoro # G1045563
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type High Power Safety
- Length 2 in
- Air Consumption 60 scfm
- Base Material Zinc/Aluminum
- Inlet Size 1/2 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # 1106
- Zoro # G1045563
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 2 in |
Inlet Size | 1/2 in FNPT |
Diameter | 1 in |
Overall Length | 2 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | High Power Safety |
Air Consumption | 60 scfm |
Base Material | Zinc/Aluminum |
Features | High Efficiency, Low Noise |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Application | Industrial Cleaning and Drying |
Max. dBA | 87 |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | 1260, 1360, 1909 |
Nozzle Tip Material | Aluminum, Zinc |
Output | 3.3 lbf |
Product Type | Air Gun Nozzle |
Sound Level | 87 dB |
Air Flow Pattern | Hard-Hitting Force |
OSHA Pressure Compliant | Yes |
Compatible with Product Type | Air Guns |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 1260, 1360, 1909, Nozzle Tip Material Aluminum, Zinc, Overall Length 2 in, Inlet Size 1/2 in FNPT, OSHA Pressure Compliant Yes, Sound Level 87 dB, Output 3.3 lbf, Diameter 1 in, Air Flow Pattern Hard-Hitting Force
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/8, Brazier Head (SQ-1-22X)
- KNIPEX 12 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 300 SBA)
- BETA Torx(R) Plain Star Male Key, T20 Tip Size, 7 in Long, 3 in Short (951TX)
- RIDGID Pawl (16033)
- EXAIR Engineered Air NozzIe, .51In L (1108-PEEK)
- EXAIR Air Gun Nozzle, 10.5 scfm, 1/8 in (F)NPT (1126)
- EXAIR Air Gun Nozzle, Safety, 7/9 In. L (1110SS)
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L (1103)
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L (1103SS)
- EXAIR Nozzle, 3-1/2inL, 91scfm, 3/4in(M)NPT, Znc (1113)
- EXAIR Air Gun Nozzle, 316 Stainless Steel (1107SS)
- Exair Air Gun Nozzles & Accessories