Shop All Air Gun Nozzles & Accessories
Exair
Air Gun Nozzle, 2-3/4 In. L
Mfr # 1107
Zoro # G3332086
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type High Power Safety
- Length 2 3/4 in
- Air Consumption 60 scfm
- Base Material Zinc/Aluminum
- Inlet Size 1/2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # 1107
- Zoro # G3332086
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 2 3/4 in |
Inlet Size | 1/2 in MNPT |
Diameter | 1 in |
Overall Length | 2 3/4 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | High Power Safety |
Air Consumption | 60 scfm |
Base Material | Zinc/Aluminum |
Max. dBA | 87 |
Application | Industrial Cleaning and Drying |
Features | High Efficiency, Low Noise |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Number of Pieces | 1 |
OSHA Pressure Compliant | Yes |
Product Type | Air Gun Nozzle |
Compatible with Product Type | Air Guns |
Sound Level | 87 dB |
Air Flow Pattern | Hard-Hitting Force |
Nozzle Tip Material | Aluminum, Zinc |
Output | 3.3 lbf |
Description
Air Gun Nozzle, Nozzle Tip Material Aluminum, Zinc, Overall Length 2 3/4 in, Inlet Size 1/2 in MNPT, OSHA Pressure Compliant Yes, Sound Level 87 dB, Output 3.3 lbf, Diameter 1 in, Air Flow Pattern Hard-Hitting Force
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Grip for High Strength Cables 0.218-Inch (1692-5)
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Long Nose Plier Ergonomic Handle (LN55VN)
- DRILL AMERICA 5/8"x12" SDS-Plus Hammer Bit Drill Bit (SDS5812)
- BOSTITCH Air Nailer, 21 deg. Collation Angle (BTF83PL)
- EXAIR Nozzle, 3-1/2inL, 91scfm, 3/4in(M)NPT, Znc (1113)
- EXAIR Air Gun Nozzle, Safety, 5/8 In. L (1109SS)
- EXAIR Spray Nozzle, Narrow, Round, 1/8", 3.3 gph (AN8020SS)
- EXAIR Nozzle, 2-1/2inL, 91scfm, 3/4in(F)NPT, Znc (1112)
- EXAIR Air Gun Nozzle, Safety, Peek Plastic (1100-PEEK)
- EXAIR Air Gun Nozzle, Safety, 2-3/8 In. L (1101)
- INTERSTATE PNEUMATICS OSHA Compliant Standard 3 Inch Brass Safety Extension Tip For Air Blow Gun (BXS03)
- Exair Air Guns & Accessories