Shop All Air Gun Nozzles & Accessories
Exair
Air Gun Nozzle, 10.5 scfm, 1/8 in (F)NPT
Mfr # 1126SS
Zoro # G6118253
original price:
$113.99
16% off
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Flat, Safety
- Length 1 5/16 in
- Air Consumption 10.5 scfm
- Base Material Stainless Steel
- Inlet Size 1/8 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # 1126SS
- Zoro # G6118253
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 1 5/16 in |
Inlet Size | 1/8 in FNPT |
Diameter | 5/8 in |
Overall Length | 1 5/16 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Flat, Safety |
Air Consumption | 10.5 scfm |
Base Material | Stainless Steel |
Application | Blowoff and Cooling, Cleaning, Drying |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Max. dBA | 75 |
Features | High Efficiency, Low Noise |
Number of Pieces | 1 |
Product Type | Air Gun Nozzle |
OSHA Pressure Compliant | Yes |
Sound Level | 75 dB |
Nozzle Tip Material | Stainless Steel |
Air Flow Pattern | Flat |
Compatible with Manufacturer Part Number | 1629 |
Output | 9.8 ozf |
Compatible with Product Type | Air Guns |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 1629, Nozzle Tip Material Stainless Steel, Overall Length 1 5/16 in, Inlet Size 1/8 in FNPT, OSHA Pressure Compliant Yes, Sound Level 75 dB, Output 9.8 ozf, Diameter 5/8 in, Air Flow Pattern Flat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 200 ft. Open Reel Tape Measure, 1/2" Blade (6622)
- DRILL AMERICA .2020 HSS Straight Shank Chucking Reamer (DWRR.2020)
- WILLIAMS 1/2" Dr, 10mm Size, Metric Hex Bit Socket, 6 Pts (35275)
- WESTWARD Rule, Steel, 6 In, Pocket (4KU97)
- EXAIR Nozzle, 2-1/16inL, 37scfm, 1/4in(F)NPT, Znc (HP1125)
- EXAIR Engineered Air Nozzle, 1.062 In L (1110-PEEK-NPT)
- EXAIR Air Gun Nozzle, Zinc, Aluminium (1105)
- EXAIR Air Gun Nozzle, Safety, 1/2 In. L (1108SS)
- EXAIR Air Gun Nozzle, Safety, 1 In. L (1109SS-NPT)
- EXAIR Air Gun Nozzle, 2-1/16 In. L (1122)
- INTERSTATE PNEUMATICS OSHA Compliant Brass Safety Tip For Air Blow Guns 1/8 Inch, PK 6 (BT6S-D6)
- Exair Air Gun Nozzles & Accessories