Shop All Air Gun Nozzles & Accessories
Exair
Air Gun Nozzle, 10.5 scfm, 1/8 in (F)NPT
Mfr # 1126
Zoro # G6142823
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Flat, Safety
- Length 1 5/16 in
- Air Consumption 10.5 scfm
- Base Material Zinc/Aluminum
- Inlet Size 1/8 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 1126
- Zoro # G6142823
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 1 5/16 in |
Inlet Size | 1/8 in FNPT |
Diameter | 5/8 in |
Overall Length | 1 5/16 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Flat, Safety |
Air Consumption | 10.5 scfm |
Base Material | Zinc/Aluminum |
Application | Blowoff and Cooling, Cleaning, Drying |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Number of Pieces | 1 |
Max. dBA | 75 |
Features | High Efficiency, Low Noise |
Output | 9.8 ozf |
Air Flow Pattern | Flat |
Compatible with Manufacturer Part Number | 1629 |
Sound Level | 75 dB |
Nozzle Tip Material | Aluminum, Zinc |
Product Type | Air Gun Nozzle |
Compatible with Product Type | Air Guns |
OSHA Pressure Compliant | Yes |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 1629, Nozzle Tip Material Aluminum, Zinc, Overall Length 1 5/16 in, Inlet Size 1/8 in FNPT, OSHA Pressure Compliant Yes, Sound Level 75 dB, Output 9.8 ozf, Diameter 5/8 in, Air Flow Pattern Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Tee Star, T27, 2" (13257)
- WESTWARD Elect Torque Wrench, 55-1106 ft lb (39WE11)
- DRILL AMERICA .3360 HSS Straight Shank Chucking Reamer (DWRR.3360)
- KIPP Star Grip, DIN 6336 Similar, D=M06X35, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X35)
- EXAIR Engineered Air Nozzle, 1.062 In L (1110-PEEK-NPT)
- EXAIR Air Gun Nozzle, Safety, Stainless Steel (1010SS)
- EXAIR Air Gun Nozzle, Safety, 1/2 In. L (1108SS)
- EXAIR Engineered Air NozzIe, .51In L (1108-PEEK)
- EXAIR Nozzle, 2-1/2inL, 91scfm, 3/4in(F)NPT, Znc (1112)
- EXAIR Air Gun Nozzle, Safety, Peek Plastic (1102-PEEK)
- SPEEDAIRE Air Gun Nozzle Kit, Zinc/Brass (22YK71)
- Exair Air Guns & Accessories