Shop All Air Gun Nozzles & Accessories
Exair
Air Gun Nozzle, 1-5/8 In. L
Mfr # 1104SS
Zoro # G3443851
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nozzle Type High Power Safety
- Length 1 5/8 in
- Air Consumption 35 scfm
- Base Material 316 Stainless Steel
- Inlet Size 3/8 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 1104SS
- Zoro # G3443851
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 1 5/8 in |
Inlet Size | 3/8 in FNPT |
Diameter | 13/16 in |
Overall Length | 1 5/8 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | High Power Safety |
Air Consumption | 35 scfm |
Base Material | 316 Stainless Steel |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Max. dBA | 82 |
Features | High Efficiency, Low Noise |
Application | Industrial Cleaning and Drying |
Number of Pieces | 1 |
OSHA Pressure Compliant | Yes |
Compatible with Product Type | Air Guns |
Product Type | Air Gun Nozzle |
Nozzle Tip Material | Stainless Steel |
Air Flow Pattern | Hard-Hitting Force |
Output | 1.9 lbf |
Compatible with Manufacturer Part Number | 1250, 1350, 1909 |
Sound Level | 82 dB |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 1250, 1350, 1909, Nozzle Tip Material Stainless Steel, Overall Length 1 5/8 in, Inlet Size 3/8 in FNPT, OSHA Pressure Compliant Yes, Sound Level 82 dB, Output 1.9 lbf, Diameter 13/16 in, Air Flow Pattern Hard-Hitting Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT Philadelphia Trowel, 11 in. by 5-1/2 in. (G01651)
- ASTRO PNEUMATIC Snap Ring Plier Set (10-Piece) (9401)
- WESTWARD Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT3)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/8x8IN (50458)
- EXAIR Engineered Air NozzIe, .51In L (1108-PEEK)
- EXAIR Nozzle, 3-1/2inL, 91scfm, 3/4in(M)NPT, Znc (1113)
- EXAIR Nozzle, 1-5/16inL, 17.5scfm, 1/8in(F)NPT, SS (HP1126SS)
- EXAIR Nozzle, 2-1/2inL, 91scfm, 3/4in(F)NPT, Znc (1112)
- EXAIR Air Gun Nozzle, 35 scfm, 3/8 in (F)NPT (1104-PEEK)
- EXAIR Air Gun Nozzle, Safety, 7/8 In. L (1108SS-NPT)
- BRECO Air Gun Nozzle, 15/16 In. L, Brass (BGNB5)
- Exair Air Guns & Accessories