Shop All Air Conveyors
Exair
Air Conveyor, Steel Alloy, 1.5 In., 55 scfm
Mfr # 150150
Zoro # G3367585
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Conveyor Material Steel
- For Hose I.D. 1 1/2 in
- Vacuum ID 1 1/4 in
- Vacuum OD 2 3/4 in
- Vacuum Length 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 150150
- Zoro # G3367585
- Country of Origin United States
- Category Air Conveyors
Dimensions
Vacuum Length | 4 3/8 in |
Air Inlet Thread Size | 3/8 in |
Outside Dia. | 2.75" |
Inside Dia. | 1-1/4" |
Hose Size | 1-1/2" |
Overall Length | 4.38" |
Details
Item | Heavy Duty Air Conveyor |
Vacuum Conveyor Material | Steel |
For Hose I.D. | 1 1/2 in |
Vacuum ID | 1 1/4 in |
Vacuum OD | 2 3/4 in |
Air Consumption @ 80 psi | 55 scfm |
Vacuum | -60 in wc |
Air Inlet Thread Type | NPT |
Air Consumption | 55 scfm |
Pressure Range | 20 to 250 psi |
Air Inlet Gender | Female |
Air Inlet | 3/8" NPT |
Material | Hardened Steel Alloy |
Minimum Operating Air Pressure | 20 psi |
Maximum Operating Air Pressure | 250 psi |
Temp. Rating | 400 Degrees F |
Product Type | Vacuum Conveyor |
Description
Vacuum Conveyor, Steel, For Hose I.D. 1 1/2 in, Vacuum ID 1 1/4 in, Vacuum OD 2 3/4 in, Vacuum Length 4 3/8 in, Air Inlet Thread Size 3/8 in, Air Consumption @ 80 psi 55 scfm, Vacuum -60 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Linear Scales, Assembly Scales, At116-5 (539-279-30R)
- TEKTON 3/8 in. Drive, SAE Crowfoot Wrench Chrome (WCF13008)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 5/16" (63120)
- BLACK & DECKER 5.5 Amp 3/8 inch Drill/Driver (DR260C)
- EXAIR Air Conveyor, Alum, 1-1/2 In. Hose, 33 scfm (6083)
- EXAIR Threaded Line Vac- 316 SS, 1-1/4" (141125-316)
- EXAIR Air Conveyor, Alum, 1.25 In Hose, 25.9 CFM (6082)
- EXAIR Air Conveyor, Steel Alloy, 2 In., 75 scfm (150200)
- EXAIR Threaded Line Vac, Aluminum, 2" (140200)
- EXAIR Air Conveyor, Alum, 2 In. Hose, 45 scfm (6084)
- EXAIR Sanitary Flange Line Vac, 3" (161300-316)
- Exair Air Conveyors