Shop All Air Conveyors
Exair
Air Conveyor, Steel Alloy, 1 In., 35 scfm
Mfr # 150100
Zoro # G3081321
original price:
$656.72
9% off
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Conveyor Material Steel
- For Hose I.D. 1 in
- Vacuum ID 3/4 in
- Vacuum OD 1 1/8 in
- Vacuum Length 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # 150100
- Zoro # G3081321
- Country of Origin United States
- Category Air Conveyors
Dimensions
Vacuum Length | 3 7/8 in |
Air Inlet Thread Size | 1/4 in |
Outside Dia. | 2.13" |
Hose Size | 1" |
Inside Dia. | 3/4" |
Overall Length | 3.88" |
Details
Item | Heavy Duty Air Conveyor |
Vacuum Conveyor Material | Steel |
For Hose I.D. | 1 in |
Vacuum ID | 3/4 in |
Vacuum OD | 1 1/8 in |
Air Consumption @ 80 psi | 35 scfm |
Vacuum | -105 in wc |
Air Consumption | 35 scfm |
Air Inlet Thread Type | NPT |
Pressure Range | 20 to 250 psi |
Temp. Rating | 400 Degrees F |
Maximum Operating Air Pressure | 250 psi |
Minimum Operating Air Pressure | 20 psi |
Material | Hardened Steel Alloy |
Air Inlet | 1/4" npt |
Air Inlet Gender | Female |
Product Type | Vacuum Conveyor |
Description
Vacuum Conveyor, Steel, For Hose I.D. 1 in, Vacuum ID 3/4 in, Vacuum OD 1 1/8 in, Vacuum Length 3 7/8 in, Air Inlet Thread Size 1/4 in, Air Consumption @ 80 psi 35 scfm, Vacuum -105 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #3 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48703)
- HHIP 1/4" Heavy Duty Coolant Hose Plier (8401-0504)
- HHIP 5/16 To 1-1/4" 3 Piece 10" Telescoping Gage Set (4200-0260)
- CHICAGO-LATROBE Screw Machine Drill Bit, L Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50841)
- EXAIR Air Conveyor, Steel Alloy, 2 In., 75 scfm (152200)
- EXAIR Threaded Line Vac, Aluminum, 1/2" (140050)
- EXAIR Air Conveyor, SS, 1-1/4 In. Hose, 25.9 scfm (6062)
- EXAIR Air Conveyor, Alum, 1-1/2 In. Hose, 33 scfm (6083)
- EXAIR Air Conveyor, Steel Alloy, 2 In., 75 scfm (150200)
- EXAIR Sanitary Flange Line Vac, 3" (161300-316)
- EXAIR Threaded Line Vac, Aluminum, 1-1/2" (140150)
- Exair Air Conveyors