Shop All Air Conveyors
Exair
Air Conveyor, SS, 3/4 In. Hose, 10.7 scfm
Mfr # 6060
Zoro # G1364867
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Conveyor Material Stainless Steel
- For Hose I.D. 3/4 in
- Vacuum ID 1/2 in
- Vacuum OD 1 7/8 in
- Vacuum Length 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 6060
- Zoro # G1364867
- Country of Origin United States
- Category Air Conveyors
Dimensions
Vacuum Length | 3 7/8 in |
Air Inlet Thread Size | 1/4 in |
Outside Dia. | 1.88" |
Hose Size | 3/4" |
Inside Dia. | 1/2" |
Overall Length | 3.88" |
Details
Item | Vacuum Conveyor |
Vacuum Conveyor Material | Stainless Steel |
For Hose I.D. | 3/4 in |
Vacuum ID | 1/2 in |
Vacuum OD | 1 7/8 in |
Air Consumption @ 80 psi | 10.7 scfm |
Vacuum | -72 in wc |
Temp. Rating | 400 Degrees F |
Pressure Range | 20 to 250 psi |
Minimum Operating Air Pressure | 20 psi |
Maximum Operating Air Pressure | 250 psi |
Air Inlet Gender | Female |
Air Inlet | 1/4" npt |
Material | Stainless Steel |
Air Consumption | 10.7 scfm |
Air Inlet Thread Type | NPT |
Description
Vacuum Conveyor, Stainless Steel, For Hose I.D. 3/4 in, Vacuum ID 1/2 in, Vacuum OD 1 7/8 in, Vacuum Length 3 7/8 in, Air Inlet Thread Size 1/4 in, Air Consumption @ 80 psi 10.7 scfm, Vacuum -72 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Ratchet Wrench, 1/4 In Drive (21AA59)
- PRO-GRADE TOOLS Linesman Pliers, 7" (15205)
- RELTON Multiple Cutter Hammer Bit 3/4" X 16" Pyramid Point - SDS-max (PMX-12-22)
- ARSENAL Utility Knife Holder, 8inL x 4inW x 2inH, Gray (13667)
- EXAIR Air Conveyor, SS, 2 In. Hose, 45 scfm (6064)
- EXAIR Air Conveyor, Alum, 3/4 In. Hose, 10.7 scfm (6080)
- EXAIR Threaded Line Vac, Aluminum, 1-1/4" (140125)
- EXAIR Threaded Line Vac, SS, 1-1/4" (141125)
- EXAIR Air Conveyor, Alum, 1 In. Hose, 14.7 scfm (6081)
- EXAIR Air Conveyor, Steel Alloy, 2 In., 75 scfm (152200)
- EXAIR Air Conveyor, Steel Alloy, 1 In., 35 scfm (152100)
- Exair Air Conveyors