Shop All Air Conveyors
Exair
Air Conveyor, SS, 1 In. Hose, 14.7 scfm
Mfr # 6061
Zoro # G3001896
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Conveyor Material Stainless Steel
- For Hose I.D. 1 in
- Vacuum ID 3/4 in
- Vacuum OD 2 1/8 in
- Vacuum Length 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 6061
- Zoro # G3001896
- Country of Origin United States
- Category Air Conveyors
Dimensions
Vacuum Length | 3 7/8 in |
Air Inlet Thread Size | 1/4 in |
Overall Length | 3.88" |
Hose Size | 1" |
Outside Dia. | 2.13" |
Inside Dia. | 3/4" |
Details
Item | Air Conveyor |
Vacuum Conveyor Material | Stainless Steel |
For Hose I.D. | 1 in |
Vacuum ID | 3/4 in |
Vacuum OD | 2 1/8 in |
Air Consumption @ 80 psi | 14.7 scfm |
Vacuum | -42 in wc |
Temp. Rating | 400 Degrees F |
Minimum Operating Air Pressure | 20 psi |
Air Inlet Thread Type | NPT |
Maximum Operating Air Pressure | 250 psi |
Material | Stainless Steel |
Pressure Range | 20 to 250 psi |
Air Inlet | 1/4" npt |
Air Inlet Gender | Female |
Air Consumption | 14.7 scfm |
Product Type | Vacuum Conveyor |
Description
Vacuum Conveyor, Stainless Steel, For Hose I.D. 1 in, Vacuum ID 3/4 in, Vacuum OD 2 1/8 in, Vacuum Length 3 7/8 in, Air Inlet Thread Size 1/4 in, Air Consumption @ 80 psi 14.7 scfm, Vacuum -42 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-14-06)
- DIABLO RECIP BLADE 6"" 6-12T 2PK (DS0612BW2)
- MILWAUKEE TOOL SAWZALL BLADE SUPER. 14T 6" (5pk) (ML48-00-5782)
- WERA Ratcheting Wrench, Metric, 10mm Head Sz (05020065001)
- EXAIR Air Conveyor, SS, 1-1/4 In. Hose, 25.9 scfm (6062)
- EXAIR Air Conveyor, Alum, 2 In. Hose, 45 scfm (6084)
- EXAIR Air Conveyor, SS, 1-1/2 In. Hose, 33 scfm (6063)
- EXAIR Air Conveyor, Alum, 1.25 In Hose, 25.9 CFM (6082)
- EXAIR Threaded Line Vac, Aluminum, 1-1/4" (140125)
- EXAIR Air Conveyor, SS, 2 In. Hose, 45 scfm (6064)
- EXAIR Sanitary Flange Line Vac, 2" (161200-316)
- Exair Air Conveyors