Shop All Air Conveyors
Exair
Air Conveyor, SS, 1-1/4 In. Hose, 25.9 scfm
Mfr # 6062
Zoro # G0315752
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Conveyor Material Stainless Steel
- For Hose I.D. 1 1/4 in
- Vacuum ID 1 in
- Vacuum OD 2 3/8 in
- Vacuum Length 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 6062
- Zoro # G0315752
- Country of Origin United States
- Category Air Conveyors
Dimensions
Vacuum Length | 3 7/8 in |
Air Inlet Thread Size | 1/4 in |
Overall Length | 3.88" |
Hose Size | 1-1/4" |
Outside Dia. | 2.38" |
Inside Dia. | 1" |
Details
Item | Vacuum Conveyor |
Vacuum Conveyor Material | Stainless Steel |
For Hose I.D. | 1 1/4 in |
Vacuum ID | 1 in |
Vacuum OD | 2 3/8 in |
Air Consumption @ 80 psi | 25.9 scfm |
Vacuum | -42 in wc |
Air Inlet Gender | Female |
Air Inlet | 1/4" npt |
Air Inlet Thread Type | NPT |
Maximum Operating Air Pressure | 250 psi |
Temp. Rating | 400 Degrees F |
Material | Stainless Steel |
Air Consumption | 25.9 scfm |
Pressure Range | 20 to 250 psi |
Minimum Operating Air Pressure | 20 psi |
Description
Vacuum Conveyor, Stainless Steel, For Hose I.D. 1 1/4 in, Vacuum ID 1 in, Vacuum OD 2 3/8 in, Vacuum Length 3 7/8 in, Air Inlet Thread Size 1/4 in, Air Consumption @ 80 psi 25.9 scfm, Vacuum -42 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 5/16in x #10 (JSCV10)
- EAZYPOWER Bit Holder, 1/4", 1/4", 18", PK6 (81798)
- IGAGING Magnetic Base, Flex Arm & Indicator Mounting Clamp Set - 34-001 (34-001)
- EAZYPOWER Triangle Security Power Bit, 2" (80852)
- EXAIR Threaded Line Vac- 316 SS, 1-1/4" (141125-316)
- EXAIR Air Conveyor, Alum, 3/4 In. Hose, 10.7 scfm (6080)
- EXAIR Air Conveyor, Steel Alloy, 1 In., 35 scfm (152100)
- EXAIR Air Conveyor, Steel Alloy, 2 In., 75 scfm (152200)
- EXAIR Sanitary Flange Line Vac, 3" (161300-316)
- EXAIR Threaded Line Vac, Aluminum, 1-1/4" (140125)
- EXAIR Air Conveyor, Alum, 1-1/2 In. Hose, 33 scfm (6083)
- Exair Air Conveyors