Shop All Air Conveyors
Exair
Air Conveyor, Alum, 2 In. Hose, 45 scfm
Mfr # 6984
Zoro # G1558934
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Conveyor Material Aluminum
- For Hose I.D. 2 in
- Vacuum ID 1 3/4 in
- Vacuum OD 3 1/4 in
- Vacuum Length 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 6984
- Zoro # G1558934
- Country of Origin United States
- Category Air Conveyors
Dimensions
Vacuum Length | 4 3/8 in |
Air Inlet Thread Size | 1/4 in |
Overall Length | 4.38" |
Hose Size | 2" |
Outside Dia. | 3-1/4" |
Inside Dia. | 1-3/4" |
Details
Item | Vacuum Conveyor Kit |
Vacuum Conveyor Material | Aluminum |
For Hose I.D. | 2 in |
Vacuum ID | 1 3/4 in |
Vacuum OD | 3 1/4 in |
Air Consumption @ 80 psi | 45 scfm |
Vacuum | -28.5 in wc |
Material | Aluminum |
Pressure Range | 20 to 250 psi |
Air Inlet Gender | Female |
Maximum Operating Air Pressure | 250 psi |
Air Consumption | 45 scfm |
Temp. Rating | 275 Degrees F |
Includes | Mounting Bracket, Filter Separator, Pressure Regulator and Coupling Kit |
Air Inlet Thread Type | NPT |
Minimum Operating Air Pressure | 20 psi |
Air Inlet | 3/8" NPT |
Description
Vacuum Conveyor Kit, Aluminum, For Hose I.D. 2 in, Vacuum ID 1 3/4 in, Vacuum OD 3 1/4 in, Vacuum Length 4 3/8 in, Air Inlet Thread Size 1/4 in, Air Consumption @ 80 psi 45 scfm, Vacuum -28.5 in wc, Includes Mounting Bracket, Filter Separator, Pressure Regulator and Coupling Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4521RG-200)
- SUNEX 1" Drive Impact Socket 6 (0588)
- SURTEK Chromium-plated adjustable wrench 18" (518)
- MORSE Band Saw Blade, 14 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-14' 6)
- EXAIR Sanitary Flange Line Vac, 3" (161300-316)
- EXAIR Threaded Line Vac, Aluminum, 1-1/4" (140125)
- EXAIR Threaded Line Vac, Aluminum, 1/2" (140050)
- EXAIR Air Conveyor, SS, 2 In. Hose, 45 scfm (6064)
- EXAIR Air Conveyor, Alum, 2 In. Hose, 45 scfm (6084)
- EXAIR Air Conveyor, Alum, 1 In. Hose, 14.7 scfm (6081)
- EXAIR Air Conveyor, Steel Alloy, 1 In., 35 scfm (152100)
- Exair Air Conveyors