Shop All Air Amplifiers
Exair
Air Amplifier Kit, 5 In Inlet, 50 CFM
Mfr # 6234
Zoro # G4275415
product price: $2,216.99
/ea
Free Shipping & Returns
$2,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Adjustable
- Material Stainless Steel
- CFM @ 80 PSI 50 cfm
- Amplification Ratio 24
- Air Output Volume CFM @ 80 psi 3,600 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 6234
- Zoro # G4275415
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Inside Dia. | 3.02 in |
Inlet Dia. | 5 in |
Discharge Dia. | 4 in |
Overall Length | 5 in |
Inlet Diameter | 5 in |
Inlet Size | 1/2 in |
Flow Pattern Width at 18 Inches | 9 in |
Flow Pattern Width at 3 Inches | 5 in |
Flow Pattern Width at 12 Inches | 7 3/8 in |
Flow Pattern Width at 6 Inches | 5 13/16 in |
Description
Air Amplifier Kit, Amplification Ratio 24, Inlet Size 1/2 in, Air Inlet Type NPT, Inlet Diameter 5 in, Discharge Dia. 4 in, Maximum Sound Level 84 dBA, Body Material Stainless Steel, Air Consumption 50 scfm, Air Output Volume @ 80 psi 1,200 scfm, Output Type Adjustable, Includes Adjustable Air Amplifier, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shims Not Included, System of Measurement Inch, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Spiral O, 1/2, 1 3/8 (63-632)
- JOHNSON LEVEL & TOOL Cross Line Laser, Int, Green, 150 ft. (40-6232)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-ACR3X-5PK)
- BIG HORN 7-Star Stud Thread 1/4-20, PK 5 (19710B-5PK)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6040)
- EXAIR Air Amplifier Kit, 0.75 In Inlet, 8.9 CFM (6240)
- EXAIR Air Amplifier, 2 In Inlet, 21.5 CFM (6042)
- EXAIR Air Amplifier, 1.22 In Inlet, 8.1 CFM (120021)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6031)
- EXAIR Air Amplifier, 2 In Inlet, 15.5 CFM (120022)
- Exair Air Amplifiers