Shop All Air Amplifiers
Exair
Air Amplifier Kit, 1.25 In Inlet, 12.9 CFM
Mfr # 6231
Zoro # G0846806
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output Adjustable
- Material Stainless Steel
- CFM @ 80 PSI 12.9 cfm
- Amplification Ratio 16
- Air Output Volume CFM @ 80 psi 618 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 6231
- Zoro # G0846806
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Inside Dia. | 0.84 in |
Overall Length | 2 7/8 in |
Discharge Dia. | 1 1/4 in |
Inlet Dia. | 1.25 in |
Flow Pattern Width at 12 Inches | 4 11/16 in |
Inlet Size | 1/4 in |
Flow Pattern Width at 6 Inches | 2 7/8 in |
Flow Pattern Width at 3 Inches | 2 in |
Inlet Diameter | 1 1/4 in |
Flow Pattern Width at 18 Inches | 6 1/2 in |
Description
Air Amplifier Kit, Amplification Ratio 16, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Diameter 1 1/4 in, Discharge Dia. 1 1/4 in, Maximum Sound Level 81 dBA, Body Material Stainless Steel, Air Consumption 12.9 scfm, Air Output Volume @ 80 psi 206 scfm, Output Type Adjustable, Includes Adjustable Air Amplifier, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shims Not Included, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Insulated Screwdriver, Torx T10x5-2/3" Torx(R) T10 (VDE 2163 TX T10)
- PALADIN 6 1/2 in Crimper 26 to 20 AWG (1460)
- IDEAL Stripmaster® Replacement Blade Set, For 10F553 (LB-1002)
- DASCO PRO Pin Punch, 1/8 Tip x 5-1/2" L (582)
- EXAIR Air Amplifier, 2 In Inlet, 21.5 CFM (6042)
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM (120020)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- EXAIR Super Air Amplifier and Swivel Stand, 2" (X021892)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- EXAIR Air Amplifier, 1.22 In Inlet, 8.1 CFM (120021)
- EXAIR Air Amplifier, 4 In Inlet, 35.2 CFM (6043)
- Exair Air Amplifiers