Shop All Air Amplifiers
Exair
Air Amplifier Kit, 0.75 In Inlet, 8.9 CFM
Mfr # 6240
Zoro # G3026457
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output Adjustable
- Material Aluminum
- CFM @ 80 PSI 8.9 cfm
- Amplification Ratio 10
- Air Output Volume CFM @ 80 psi 267 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # 6240
- Zoro # G3026457
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Inside Dia. | 0.45 in |
Overall Length | 2 1/4 in |
Inlet Dia. | 0.75 in |
Discharge Dia. | 3/4 in |
Inlet Size | 1/8 in |
Flow Pattern Width at 12 Inches | 4 3/16 in |
Flow Pattern Width at 18 Inches | 6 in |
Flow Pattern Width at 6 Inches | 2 3/8 in |
Inlet Diameter | 3/4 in |
Flow Pattern Width at 3 Inches | 1 1/2 in |
Description
Air Amplifier Kit, Amplification Ratio 10, Inlet Size 1/8 in, Air Inlet Type NPT, Inlet Diameter 3/4 in, Discharge Dia. 3/4 in, Maximum Sound Level 78 dBA, Body Material Aluminum, Air Consumption 8.9 scfm, Air Output Volume @ 80 psi 89 scfm, Output Type Adjustable, Includes Adjustable Air Amplifier, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shims Not Included, System of Measurement Inch, Overall Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Impact Socket Set SAE 15 Pieces 3/8 in to 1 1/4 in , Black Oxide (J74104)
- MILWAUKEE TOOL 18mm Metric Combination Wrench (45-96-9518)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-6)
- VIKING #36 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08650)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- EXAIR Air Amplifier, 5 In Inlet, 50 CFM (6044)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6040)
- EXAIR Super Air Amplifier and Swivel Stand, 2" (X021892)
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM (120020)
- EXAIR Air Amplifier, 1.22 In Inlet, 8.1 CFM (120021)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- Exair Air Amplifiers