Shop All Air Amplifiers
Exair
Air Amplifier, 5 In Inlet, 50 CFM
Mfr # 6044
Zoro # G4273184
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Adjustable
- Material Aluminum
- CFM @ 80 PSI 50 cfm
- Amplification Ratio 24
- Air Output Volume CFM @ 80 psi 3,600 cfm
Product Information
- Brand Exair
- MFR # 6044
- Zoro # G4273184
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Inside Dia. | 3.02 in |
Overall Length | 5 in |
Discharge Dia. | 4 in |
Inlet Dia. | 5 in |
Flow Pattern Width at 12 Inches | 7 3/8 in |
Flow Pattern Width at 6 Inches | 5 13/16 in |
Inlet Size | 1/2 in |
Flow Pattern Width at 3 Inches | 5 in |
Inlet Diameter | 5 in |
Flow Pattern Width at 18 Inches | 9 in |
Details
Description
Air Amplifier, Amplification Ratio 24, Inlet Size 1/2 in, Air Inlet Type NPT, Inlet Diameter 5 in, Discharge Dia. 4 in, Maximum Sound Level 84 dBA, Body Material Aluminum, Air Consumption 50 scfm, Air Output Volume @ 80 psi 1,200 scfm, Output Type Adjustable, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, System of Measurement Inch, Overall Length 5 in, Air Output Volume at 6 Inches 3,600 scfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME EDGE Knife Maintance Tool, Table Mounted, 7 In (HES-2)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T062S)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 1/2-13 UNC (301126-0080)
- BOSCH Jigsaw Blade, T-Shank, 4-1/2 In. L, PK3 (T234X3)
- EXAIR Air Amplifier, 2 In Inlet, 21.5 CFM (6042)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6031)
- EXAIR Air Amplifier, 4 In Inlet, 35.2 CFM (6043)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- EXAIR Air Amplifier, 2 In Inlet, 15.5 CFM (120022)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- Exair Air Amplifiers