Shop All Air Amplifiers
Exair
Air Amplifier, 4 In Inlet, 35.2 CFM
Mfr # 6043
Zoro # G4267313
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output Adjustable
- Material Aluminum
- CFM @ 80 PSI 35.2 cfm
- Amplification Ratio 22
- Air Output Volume CFM @ 80 psi 2,323 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 6043
- Zoro # G4267313
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Inside Dia. | 2.2 in |
Discharge Dia. | 3 in |
Inlet Dia. | 4 in |
Overall Length | 4 in |
Inlet Diameter | 4 in |
Flow Pattern Width at 18 Inches | 8 in |
Flow Pattern Width at 6 Inches | 4 5/8 in |
Flow Pattern Width at 3 Inches | 3 1/2 in |
Inlet Size | 1/2 in |
Flow Pattern Width at 12 Inches | 6 1/2 in |
Description
Air Amplifier, Amplification Ratio 22, Inlet Size 1/2 in, Air Inlet Type NPT, Inlet Diameter 4 in, Discharge Dia. 3 in, Maximum Sound Level 83 dBA, Body Material Aluminum, Air Consumption 35.2 scfm, Air Output Volume @ 80 psi 774 scfm, Output Type Adjustable, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, System of Measurement Inch, Overall Length 4 in, Air Output Volume at 6 Inches 2,323 scfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.118" Cap., 5/16-24 Mount Size (JKP-30 R-5/16)
- MILWAUKEE TOOL 45° Hose Pick (45-74-9214)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK 5/8" Sectional Drum System Kit (2775E-211)
- VIM PRODUCTS Magrail 8"JobberPK, 10 Piece Set (VIMMR8JP)
- EXAIR Air Amplifier, 1.22 In Inlet, 8.1 CFM (120021)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- EXAIR Air Amplifier Kit, 0.75 In Inlet, 8.9 CFM (6240)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6040)
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM (120020)
- EXAIR Air Amplifier, 2 In Inlet, 15.5 CFM (120022)
- Exair Air Amplifiers