Shop All Air Amplifiers
Exair
Air Amplifier, 1.25 In Inlet, 12.9 CFM
Mfr # 6041
Zoro # G2149691
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Adjustable
- Material Aluminum
- CFM @ 80 PSI 12.9 cfm
- Amplification Ratio 16
- Air Output Volume CFM @ 80 psi 618 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # 6041
- Zoro # G2149691
- Country of Origin United States
- Category Air Amplifiers
Dimensions
Inside Dia. | 0.84 in |
Inlet Dia. | 1.25 in |
Discharge Dia. | 1 1/4 in |
Overall Length | 2 7/8 in |
Flow Pattern Width at 6 Inches | 2 7/8 in |
Flow Pattern Width at 12 Inches | 4 11/16 in |
Flow Pattern Width at 18 Inches | 6 1/2 in |
Inlet Size | 1/4 in |
Inlet Diameter | 1 1/4 in |
Flow Pattern Width at 3 Inches | 2 in |
Description
Air Amplifier, Amplification Ratio 16, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Diameter 1 1/4 in, Discharge Dia. 1 1/4 in, Maximum Sound Level 81 dBA, Body Material Aluminum, Air Consumption 12.9 scfm, Air Output Volume @ 80 psi 206 scfm, Output Type Adjustable, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, System of Measurement Inch, Overall Length 2 7/8 in, Air Output Volume at 6 Inches 618 scfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Thickness Gage (184-302S)
- CRESCENT WISS SNIPS MULTIPURP 9"" YLW (MPC3N)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (12280)
- SOWA HIGH PERFORMANCE TAPS M8 x 1.25mm Yellow Ring HSSE-V3 Spiral Flute Taps (123658)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- EXAIR Air Amplifier, 2 In Inlet, 21.5 CFM (6042)
- EXAIR Air Amplifier, 5 In Inlet, 50 CFM (6044)
- EXAIR Air Amplifier, 1.22 In Inlet, 8.1 CFM (120021)
- EXAIR Super Air Amplifier and Swivel Stand, 2" (X021892)
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM (120020)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6031)
- Exair Air Amplifiers