Shop All Wiper Blades
Exact Fit
Wiper Blade, Rear, 16", Exact Fit Series
Mfr # 16-B
Zoro # G7179980
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rear
- Arm Type Roc-Lock 3
- Features Creates Uniform Pressure Along The Windshield Throughout Operation
- For Use With Windows of Cars, Light Trucks
- Application Passenger Car, Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exact Fit
- MFR # 16-B
- Zoro # G7179980
- UPC # 027998000119
- Country of Origin China
- Category Wiper Blades
Dimensions
Size (In.) | 16 in |
Size | 16 in |
Blade Length Range | 15 in to 17 in |
Details
Item | Wiper Blade |
Type | Rear |
Arm Type | Roc-Lock 3 |
Features | Creates Uniform Pressure Along The Windshield Throughout Operation |
For Use With | Windows of Cars, Light Trucks |
Application | Passenger Car, Truck |
Material | Steel and Rubber |
Series | ExactFit(R) |
Adapter Included | No |
Blade Material | Rubber |
Windshield Location | Rear |
Blade Type | Conventional |
Description
Wiper Blade, Blade Type Conventional, Arm Type Roc-Lock 3, 16 in, Blade Material Rubber, Adapter Included No, Rear, Series ExactFit(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-232 For Stihl 9490 000 7900 (265-232)
- OTC WR 53 CIRCUMFRENCE STRAP OIL FILT (OTC7206)
- VELVAC 2020 Xg, P, Man, Man, Exprs, 96", Wt (715914)
- BLAZER 3 .in LED Cube Flood Light (C3072K)
- MOTORCRAFT Wiper Blade Assembly, WW2802PF (WW2802PF)
- TRICO Trico Wiper Blades, 11-H (11-H)
- BOSCH Aerotwin Wiper Blade, 3397118934 (3397118934)
- AUTOTEX Pink Wiper Blade, Automotive, 18 In (AP-PF18)
- AUTOTEXT HEAVY DUTY Saddle Wiper, 34" (78-34)
- PIAA 97040 Windshield Wiper Blade (P27-97040)
- ANCO N-Series Refill Wiper Refill, N-14R (N-14R)
- Exact Fit Wiper Blades