Shop All Wiper Blades
This Product is Discontinued
Exact Fit
Wiper Blade, Rear, 14", Exact Fit Series (Discontinued)
Mfr # 14-A
Zoro # G7179999
This Product is Discontinued
Key Features
- Type Rear
- Series ExactFit(R)
- Material Steel and Rubber
- Features Creates Uniform Pressure Along The Windshield Throughout Operation
- For Use With Windows of Cars, Light Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exact Fit
- MFR # 14-A
- Zoro # G7179999
- UPC # 027998000089
- Country of Origin China
- Category Wiper Blades
Dimensions
Size (In.) | 14 in |
Blade Length Range | 14 in and Under |
Size | 14 in |
Details
Item | Wiper Blade |
Type | Rear |
Series | ExactFit(R) |
Material | Steel and Rubber |
Features | Creates Uniform Pressure Along The Windshield Throughout Operation |
For Use With | Windows of Cars, Light Trucks |
Application | Passenger Car, Truck |
Arm Type | Roc-Lock 2 |
Adapter Included | No |
Windshield Location | Rear |
Blade Type | Conventional |
Blade Material | Rubber |
Description
Wiper Blade, Blade Type Conventional, Arm Type Roc-Lock 2, 14 in, Blade Material Rubber, Adapter Included No, Rear, Series ExactFit(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.