Shop All Wiper Blades
Exact Fit
Wiper Blade, Rear, 11", Exact Fit Series
Mfr # 11-A
Zoro # G7179816
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rear
- Series ExactFit(R)
- For Use With Windows of Cars, Light Trucks
- Material Steel and Rubber
- Features Creates Uniform Pressure Along The Windshield Throughout Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exact Fit
- MFR # 11-A
- Zoro # G7179816
- UPC # 027998000010
- Country of Origin Mexico
- Category Wiper Blades
Dimensions
Size (In.) | 11 in |
Size | 11 in |
Blade Length Range | 14 in and Under |
Details
Item | Wiper Blade |
Type | Rear |
Series | ExactFit(R) |
For Use With | Windows of Cars, Light Trucks |
Material | Steel and Rubber |
Features | Creates Uniform Pressure Along The Windshield Throughout Operation |
Application | Passenger Car, Truck |
Arm Type | Roc-Lock 2 |
Windshield Location | Rear |
Blade Type | Conventional |
Blade Material | Rubber |
Adapter Included | No |
Description
Wiper Blade, Blade Type Conventional, Arm Type Roc-Lock 2, 11 in, Blade Material Rubber, Adapter Included No, Rear, Series ExactFit(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE TOOLBOX REPLACEMENT 10MM BLADE SHOCK 70LBS (RETAIL) (DZTBSHOCK2)
- TOTAL SOLUTIONS 5 Gal. Car Wash & Wax Bottle, Wash and Wax (1205005)
- SCHROEDER Filter Element, Microglass, 10 Microns (KZX10)
- INA Pump Tappet, 711024510 (711024510)
- EXACT FIT Wiper Blade, Rear, 16", Exact Fit Series (16-B)
- BOSCH Aerotwin Wiper Blade, 3397007072 (3397007072)
- AUTOTEX Wiper Blade (71-18)
- BOSCH Rear Wiper Blade, H312 (H312)
- BOSCH Aerotwin Wiper Blade, 3397007579 (3397007579)
- BOSCH ICON Wiper Blade -19A (19A)
- AUTOTEXT HEAVY DUTY Crank for Windshield Wipers (82111)
- Exact Fit Wiper Blades