Shop All Greenhouses & Accessories
Exaco Trading Co.
Greenhouse, 7'L x 7' 8"W x 7'H
Mfr # RIGA IIs
Zoro # G204921351
product price: $5,522.99
/ea
Free Shipping & Returns
$5,522.99
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
- Brand Exaco Trading Co.
- MFR # RIGA IIs
- Zoro # G204921351
- UPC # 17783302009
- Country of Origin Germany
- Category Greenhouses & Accessories
Description
Riga iis riga greenhouses are designed to be used to grow fresh vegetable, herbs and flowers in the middle of winter. riga greenhouses offer extremely heavy duty construction, durable hardware and first-class insulation. The german made polycarbonate galzing offers superior quality then the much common polygal or ge glazing. riga's frame profiles are permanently attached to each other, and won't come loose over time due to wind pressures. riga 2s greenhouse - 54 sq.ft.: 8 mm twin-wall glazing in side walls, 10 mm twin-wall poly infront and back gables; 1 roof window with automatic opener, 1 large rear wall window, 1 barn style door with lock: 7'8" w x 7' long x 7'2" high.
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
- A & I PRODUCTS Filter, Oil 6" x2.5" x2.5" (A-AR26350)
- GENERAL HYDROPONICS Floragro 1Qt (HGC718040)
- ROUNDUP Roundup Sprayer Parts Repair Kit (181538)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Green (423H87)
- EXACO TRADING CO. Adjustable Metal Hooks for Greenhouses, Set of 5 (RIGA Metal Hooks)
- EXACO TRADING CO. Easy-Fix Double Cold-Frame, 48"L x 40"W x 16"H (CF 120/100)
- PALRAM Palram - Canopia HG5008 Mythos Greenhouse - 6 x 8 ft. - Silver (HG5008)
- PALRAM Canopia Feria Carport - 13 X 20 Ft. (HG9140)
- CERRAR General Purpose Greenhouse and Small Building Exhaust Fan System (CE3736154)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-12-WS 12 Ft. Automatic Greenhouse Watering System (Mont-12-WS)
- MIRACLE LED 4-Socket Designer Greenhouse in a Box Grow Lght Kit, Red/Blue Spec, 14W Rplc 150W Grow Bulbs, 2PK (801799)
- Exaco Trading Co. Greenhouses & Accessories