No Product Image Available
Ex-Cell Kaiser

RC-MTR-1 HCCL 18 Gallon Milled Charcoal Single Stream Tapered Square Recycling case


product price: $747.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Increase sanitation and make recycling a breeze with this Ex-Cell Kaiser RC-MTR-1 HCCL Metro Collection 18 gallon hammered charcoal single stream tapered recycling receptacle! This receptacle features an 18 gallon capacity to give it ample space to hold recyclable items. Its fire-safe stainless steel construction allows it to stand up to use in your indoor or outdoor facility. Plus its tapered shape and hammered charcoal finish with a fingerprint-proof silver trim design will fit in with any decor.**This receptacle features a pre-applied ''recycle'' decal to clearly designate its intended use. But it also includes other label designations and a plastic squeegee for reapplication. Its heavy-duty feet slightly raise the receptacle off the ground to avoid unwanted growth underneath. Additionally this receptacle includes interchangeable tops. A wide beveled trash top directs items into the receptacle a flat top with a 4 1/2'' circle opening creates enough space to discard recyclable bottles and cans and a flat top with a co-mingle opening is wide with a round center for easy disposal of paper and other trash.**Overall Dimensions:*Width: 14''*Depth: 14''*Height: 31''*Capacity: 18 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.