No Product Image Available

Ex-Cell Kaiser

RC-KD36-T RYX Kaleidoscope XL Series Royal Blue Texture 36 Gallon Square Trash casa


product price: $611.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Increase sanitation and make trash disposal a breeze with this Ex-Cell Kaiser RC-KD36-T RYX Kaleidoscope XL Series royal blue texture 36 gallon trash receptacle! With a 36 gallon capacity this receptacle is perfect for indoor use. It can be used with other colors and styles from the Kaleidoscope XL Series sold separately to create a color coordinated waste disposal system. Plus it has a square shape and a wide opening that allows for ample space to discard your items.**This receptacle features a royal blue texture fingerprint-proof powder coated steel construction and a silver lid which allows it to last in your establishment as well as to keep your area appearing clean and tidy. Its white easy-to-read graphic designates its status as a trash receptacle. Plus it includes a removable LLDPE plastic liner with additional lift handles and a bag tie notch for added convenience. Both the plastic liner and steel receptacle are constructed of fire-safe material to uphold the most rigorous safety standards.**Overall Dimensions:*Width: 18 1/4''*Depth: 18 1/4''*Height: 35 1/2''*Capacity: 36 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.