Shop All Trash Cans
Ex-Cell Kaiser
RC-KD36-T EGX Kaleidoscope XL Series Emerald Texture 36 Gallon Square Trash casa
Mfr # 764KD36TEGX
Zoro # G711123811
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ex-Cell Kaiser
- MFR # 764KD36TEGX
- Zoro # G711123811
- Country of Origin United States
- Category Trash Cans
Description
Increase sanitation and make trash disposal a breeze with this Ex-Cell Kaiser RC-KD36-T EGX Kaleidoscope XL Series emerald texture 36 gallon trash receptacle! With a 36 gallon capacity this receptacle is perfect for indoor use. It can be used with other colors and styles from the Kaleidoscope XL Series sold separately to create a color coordinated waste disposal system. Plus it has a square shape and a wide opening that allows for ample space to discard your items.**This receptacle features an emerald texture fingerprint-proof powder coated steel construction and a silver lid which allows it to last in your establishment as well as to keep your area appearing clean and tidy. Its white easy-to-read graphic designates its status as a trash receptacle. Plus it includes a removable LLDPE plastic liner with additional lift handles and a bag tie notch for added convenience. Both the plastic liner and steel receptacle are constructed of fire-safe material to uphold the most rigorous safety standards.**Overall Dimensions:*Width: 18 1/4''*Depth: 18 1/4''*Height: 35 1/2''*Capacity: 36 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Polypropylene Handheld Dust Pan (928)
- CARLISLE FOODSERVICE 60" Jaw Style Metal Mop Hndle, Blck, 60in, PK12, Metal (3697000)
- KARCHER WD Shop Vacuum, 35mm Hose Dia., Standard 76 cfm (WD 4)
- KRAFT TOOL Flat Wire Texture Hand Broom 1/2" Sp, 12 (CC201)
- EX-CELL KAISER Ex-Cell SRS1BLK Smokers Oasis Receptacle Round Steel 4.5gal Black (SRS1BLK)
- EX-CELL KAISER Ex-Cell 333-4 SS Stainless Mop & Broom Holder (333-4 SS)
- EX-CELL KAISER Ex-Cell SRS-1 HCPR Smokers Oasis Receptacles (SRS-1 HCPR)
- EX-CELL KAISER Ex-Cell 333-6 WHT2 The Clincher Mop & Broom Holder (333-6 WHT2)
- EX-CELL KAISER Ex-Cell 63 BLX Tabletop Ashtray (63 BLX)
- EX-CELL KAISER Ex-Cell Kaiser LLC VCT-33 PERF SS Venue Collection Trash Receptacle (VCT-33 PERF SS)
- BOTRON CO 7 gal Trash Can, Black, Conductive Polypropylene (B17157)
- Ex-Cell Kaiser Trash Cans