No Product Image Available

Ex-Cell Kaiser

RC-KD36-T BT-PBG Black Tie trove Pebble Black Gloss 36 Gallon Square Trash case


product price: $675.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Increase sanitation and make trash disposal a breeze with this Ex-Cell Kaiser RC-KD36-T BT-PBG Black Tie Kaleidoscope pebble black gloss 36 gallon trash receptacle! With a 36 gallon capacity this receptacle is perfect for indoor use. It can be used with other colors and styles from the Black Tie Kaleidoscope Series sold separately to create a color coordinated waste disposal system. Plus it has a square shape and a wide opening that allows for ample space to discard your items.**This receptacle features a pebble black gloss premium powder coated steel construction while the easy-to-remove lid features a platinum powder coat finish. This allows it to last in your establishment as well as keep your area looking clean and tidy. It also features heavy duty feet to bring extra elevation and protect your floors from scratches and other damage. Its easy-to-read graphics are applied on two sides to designate its status as a trash receptacle. Plus it includes a removable LLDPE plastic liner with additional lift handles and a bag tie notch for added convenience. Both the plastic liner and steel receptacle are constructed of fire-safe material to uphold the most rigorous safety standards.**Overall Dimensions:*Width: 18 1/4''*Depth: 18 1/4''*Height: 35 1/2''*Capacity: 36 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.