No Product Image Available
Ex-Cell Kaiser

RC-2441 CANS RBL L &scape Series 40 Gallon Blue Gloss Round Large Capacity Recycle case, Dome Top


product price: $1,384.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Increase sanitation and easily dispose of recyclables with this Ex-Cell Kaiser RC-2441 CANS RBL Landscape Series 40 gallon blue gloss large capacity recycle receptacle! This 40 gallon receptacle is perfect for outdoor use in areas of high volume traffic. It features two separate openings each with a universally recognized recycling graphic to designate the receptacle's intended use. Additionally it features a lid to keep waste retained and protected from weather and other unwanted outside agents.**This receptacle features a blue powder coat finish that will identify it for its intended use as a recycle receptacle. Its heavy duty feet slightly raise the receptacle to allow for cleaning underneath. Plus its pre-drilled 1'' holes on the bottom allow you to mount it in one place with the included anchor kit to prevent theft or vandalism. To further protect against theft or vandalism its lid is also secured with a plastic-coated steel cable.**Overall Dimensions:*Diameter: 24''*Height: 38''*Capacity: 40 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.