No Product Image Available

Ex-Cell Kaiser

LD-10 SS 10 Gallon Stainless Steel Rectangular Liquids Disposal Receptacle


product price: $3,472.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide subtle attractive waste management at your business with this Ex-Cell Kaiser LD-10 SS 10 gallon stainless steel liquids disposal receptacle. The 10 gallon retention tank of this receptacle will allow your guests to quickly and sanitarily dispose of unwanted liquids helping to prevent messes in your establishment. It sits securely inside of the base unit made of durable 16 gauge stainless steel with an all-welded construction for added strength. This unit features a wide 10 3/4'' sink and a drain with a snap-in screen preventing trash and other unwanted items from entering the tank.The bright blue graphics on the body of the unit provide visible signage that indicates the receptacle's use. A 14'' window allows you to monitor liquid levels while a rear access door provides easy access to the tank for removal once it reaches maximum capacity. The tank itself is easy to clean with an 8'' removable lid a 3/4'' quick connect valve and a 3/4'' drain tube for fast draining. Plus 4 heavy-duty casters are included for mobility allowing you to move the unit to the most convenient location for your business. Additionally the unit can be used with its compatible solid waste and recycling containers sold separately helping you to create an efficient waste management system. This liquid disposal receptacle is perfect for use in a wide range of establishments from gyms and schools to hotels and even offices!Overall Dimensions:Length: 18''Width: 18''Height: 40''Capacity: 10 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.