Ex-Cell Kaiser

Ex-Cell WR-22R COFFEE 20G Round Gloss Perforated Trash Receptacle


product price: $268.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Increase sanitation and easily dispose trash with this Ex-Cell Kaiser WR-22R COFFEE Landscape Series 20 gallon coffee gloss perforated trash receptacle! This 20 gallon receptacle features a fully welded heavy gauge steel construction that is perfect for outdoor use. Its punctured design allows for better airflow to keep unwanted scents and smells from accumulating. Its drainage holes on the bottom allow water to flow out to prevent unwanted buildup in the receptacle. Plus it also features a heavy duty steel construction with an EXL-COAT powder coat to make it weather resistant and able to stand up to the elements. This UV-resistant finish also is easy to clean with a damp cloth.This receptacle features an attractive coffee gloss color which ensures it will fit in with your decor. Plus it includes retainer bands that will easily hold liners in place until they are full and ready to be replaced. Additionally its pre-drilled holes on the back mount the receptacle to poles walls or fences mounting hardware sold separately to add versatility to its potential applications. The receptacle is made of fire safe steel for extra safety in your establishment.Overall Dimensions:Diameter: 15''Height: 30''Capacity: 20 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.