Shop All Recycling Bins
Ex-Cell Kaiser
Ex-Cell RC-MTR-2 HCPR Metro Collection Recycling Receptacle Double Stream Steel 36 gal Brown
Mfr # RC-MTR-2 HCPR
Zoro # G403756617
product price: $1,128.99
/ea
Free Shipping & Returns
$1,128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Beveled Top; Slotted Top; Circle Top; Plastic Squeegee
- Height 31 in
- Green Environmental Attribute Recycled
- Series Metro
- Standards ADA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ex-Cell Kaiser
- MFR # RC-MTR-2 HCPR
- Zoro # G403756617
- UPC # 790406507608
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 31 in |
Depth | 14 in |
Width/Diameter | 28 in |
Details
Includes | Beveled Top; Slotted Top; Circle Top; Plastic Squeegee |
Item | Waste Receptacle |
Green Environmental Attribute | Recycled |
Series | Metro |
Standards | ADA |
Color | Hammered Copper |
Description
This durable recycling center is as visually stunning as it is functional. Easy-to-remove interchangeable tops cater to specific workplace needs. Fire-safe steel construction with rigid plastic liner. Transfer decals include plastic squeegee for easy application and designations for trash, paper, plastic and cans/bottles. Use with Planter Kit (sold separately) to create a waste receptacle, recycling receptacle and planter all in one. Heavy-duty feet elevate container for air circulation and restrict floor discoloration. Interchangeable tops; includes lids for trash, paper and cans/bottles. Fire-safe steel construction with rigid plastic liner. Convenient transfer decal kit. Use with Planter Kit (sold separately) to create a waste receptacle, recycling receptacle and planter all in one.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64405)
- RUBBERMAID COMMERCIAL 8 3/4 gal Yellow, Plastic (2064914)
- REMCO 2 3/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 6 in L Brush, Orange (53707)
- DRILLBRUSH Drill Brush - Drill Attachment - Bathroom - Power Scrubber Pads (P4-3WR-3V-5X-QC-DB)
- EX-CELL KAISER 24 gal Square Waste Receptacle, Silver, Blue (RC-KDSQ-C RYX)
- EX-CELL KAISER Ex-Cell RC-KDSQ-T BLX Kaleidoscope Collection Recycling Receptacle 24 gal Black (RC-KDSQ-T BLX)
- EX-CELL KAISER 33 gal Waste Receptacle, Blue, Stainless Steel (VCR-33 PERF SS)
- EX-CELL KAISER Ex-Cell Kaiser RC-KDSQ-R EGX 24 Gallon Square Recycling Receptacle with Recyclables Decal; Emerald Texture (RC-KDSQ-R EGX)
- EX-CELL KAISER Ex-Cell Kaiser RC-KDSQ-CMPST EGX 24 Gallon Square Recycling Receptacle with Cans & Bottles Decal; Emerald Texture (RC-KDSQ-CMPST EGX)
- EX-CELL KAISER 8 gal Semicircular Waste Receptacle, Blue, Silver (RC-KDHR-T RYX)
- STRATEGIC PRODUCT DISTRIBUTION Prepaid Recycling Container Kit for Mixed Lamps- 5gal Round Pail- White (SUPPLY068)
- Ex-Cell Kaiser Recycling Bins