Shop All Recycling Bins
Ex-Cell Kaiser
Ex-Cell Kaiser SCTP-40 HGR 45 Gallon Streetscape Classic Outdoor Trash Receptacle with Swing Door; Hunter Green
Mfr # SCTP-40 HGR
Zoro # G803765011
product price: $1,285.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,285.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ex-Cell Kaiser
- MFR # SCTP-40 HGR
- Zoro # G803765011
- UPC # 790406513128
- Country of Origin United States
- Category Recycling Bins
Description
East Hampton Streetscape Heavy duty, all steel, 45 gallon outdoor trash receptacle with funnel top & door. Durable enough for any climate thanks to weather resistant EXL -Coatpowder coat finish. Solidly built and features smooth, clean lines and a self-locking front door with 22" width opening for easy, no-lift liner removal. Lid opening is 12" diameter circle. Includes a removable LLDPE 45 gallon plastic liner with lift openings. The liner base resin meets UL94 Flammability Standard. Contains over 30% recycled material and 100% post-consumer recyclable.
Features- Solidly built and features smooth,
- Lid opening is 12" diameter circle.
- The liner base resin meets UL94 Flammability Standard.
- Color: Hunter Green
- Capacity: 45 gal
- Weight: 125 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWR-FLITE Vacuum Hose, 1-1/2in, 50 ft., Vynil (K1107)
- THOMPSONS WATERSEAL 115OZ Fabric Seal (10502)
- PROTEAM Motor Gasket (100014)
- ATRIX Lil Red HEPA Vacuum (AHSC-1)
- EX-CELL KAISER Ex-Cell RC-KDSQ-T BLX Kaleidoscope Collection Recycling Receptacle 24 gal Black (RC-KDSQ-T BLX)
- EX-CELL KAISER Ex-Cell Kaiser RC-KDSQ-R EGX 24 Gallon Square Recycling Receptacle with Recyclables Decal; Emerald Texture (RC-KDSQ-R EGX)
- EX-CELL KAISER Ex-Cell Kaiser RC-KDSQ-CMPST EGX 24 Gallon Square Recycling Receptacle with Cans & Bottles Decal; Emerald Texture (RC-KDSQ-CMPST EGX)
- EX-CELL KAISER 33 gal Waste Receptacle, Blue, Stainless Steel (VCR-33 PERF SS)
- EX-CELL KAISER 24 gal Square Waste Receptacle, Silver, Blue (RC-KDSQ-C RYX)
- RUBBERMAID COMMERCIAL 50 gal Square Recycling Bin, Satin Alum/Satin Alum, Plastic (FG395973BLUE)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240772)
- Ex-Cell Kaiser Recycling Bins