Ex-Cell Kaiser RC-KDSQ-R RYX 24 Gallon Square Recycling Receptacle with Recyclables Decal; Royal Texture
Mfr # RC-KDSQ-R RYX
Zoro # G703765005
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ex-Cell Kaiser
- MFR # RC-KDSQ-R RYX
- Zoro # G703765005
- UPC # 790406513890
- Country of Origin United States
- Category Recycling Bins
Description
Kaleidoscope Collection Square recycling receptacle with Recyclables decal in Royal Blue Texture finish. Just like a real Kaleidoscope, these recyclers offer consumers the ability to establish their Recycling Centers in a varying selection of colors and patterns to meet their needs. As the facility needs change, so too can the Kaleidoscope Collection with the addition of units that fit snugly together or up against corners or walls. ADA Complaint and constructed of fire-safe steel. Easy to remove steel top finished in Silver Star EXL -Coatpowder-coat with 8" square opening for Recyclables. Easy to read, pre-applied White decals on 2 sides of the units to indicate waste stream. Rigid plastic liners with ample 24-gallon capacity. Four heavy-duty feet keep the units slightly elevated to allow for air circulation and help restrict mold and mildew growth and unsightly discoloration of floor surfaces from mop around ring.
Features- Ability to establish their Recycling Centers in a varying selection of colors
- Fit snugly together or up against corners or walls.
- Easy to read, pre-applied White decals on 2 sides of the units to indicate waste stream
- Color: Royal
- Capacity: 24 gal
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dispenser, f/Folded Towels, 11"x5-1/4"x15-1/2", Black (GPC56650A)
- TOUGH GUY Recycled Cotton Sheeting Cloth Rag 50 lb. Varies Sizes, Assorted (G11030)
- GOJO 1 gal Personal Soaps 4 PK (1860-04)
- PURELL LTX or TFX Table Top Dispenser Stand (2426-DS)
- EX-CELL KAISER 33 gal Waste Receptacle, Blue, Stainless Steel (VCR-33 PERF SS)
- EX-CELL KAISER Ex-Cell Kaiser RC-KDSQ-R EGX 24 Gallon Square Recycling Receptacle with Recyclables Decal; Emerald Texture (RC-KDSQ-R EGX)
- EX-CELL KAISER 8 gal Semicircular Waste Receptacle, Blue, Silver (RC-KDHR-T RYX)
- EX-CELL KAISER Ex-Cell Kaiser RC-KDSQ-CMPST EGX 24 Gallon Square Recycling Receptacle with Cans & Bottles Decal; Emerald Texture (RC-KDSQ-CMPST EGX)
- EX-CELL KAISER 24 gal Square Waste Receptacle, Silver, Blue (RC-KDSQ-C RYX)
- EX-CELL KAISER Ex-Cell RC-KDSQ-T BLX Kaleidoscope Collection Recycling Receptacle 24 gal Black (RC-KDSQ-T BLX)
- TOUGH GUY Rectangular Recycling Bin, Satin Black/Satin Black, Plastic (10F626)
- Ex-Cell Kaiser Recycling Bins