Ex-Cell Kaiser RC-KDSQ-CMPST EGX 24 Gallon Square Recycling Receptacle with Cans & Bottles Decal; Emerald Texture
Mfr # RC-KDSQ-CMPST EGX
Zoro # G203764966
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ex-Cell Kaiser
- MFR # RC-KDSQ-CMPST EGX
- Zoro # G203764966
- UPC # 790406514330
- Country of Origin United States
- Category Recycling Bins
Description
Kaleidoscope Collection Square recycling receptacle with Cans/Bottles decal in Emerald Texture finish. Just like a real Kaleidoscope, these recyclers offer consumers the ability to establish their Recycling Centers in a varying selection of colors and patterns to meet their needs. As the facility needs change, so too can the Kaleidoscope Collection with the addition of units that fit snugly together or up against corners or walls. ADA Complaint and constructed of fire-safe steel. Easy to remove steel top finished in Silver Star EXL -Coatpowder-coat with 4 circle for Bottles/Cans. Easy to read, pre-applied White decals on 2 sides of the units to indicate waste stream. Rigid plastic liners with ample 24-gallon capacity. Four heavy-duty feet keep the units slightly elevated to allow for air circulation and help restrict mold and mildew growth and unsightly discoloration of floor surfaces from mop around ring.
Features- Ability to establish their Recycling Centers in a varying selection of colors
- fit snugly together or up against corners or walls
- Easy to read, pre-applied White decals on 2 sides
- Color: Emerald
- Capacity: 24 gal
- Weight: 38 lbs
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
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer with Side Press, 8 3/4 Gal Capacity, Yellow (FG758088YEL)
- ZEP Air and Fabric Odor Eliminator, 1 gal, PK4 (ZUAIR128)
- GREEN KLEAN MICROPLUS Green Klean MicroPlus For Fein Power 913038K01 Mini And Turbo I Replacement Paper Dust Bag Pack of 36 (GK-Turbo I)
- SPARTA 2.5 in W Deck Scrub, Red, Polypropylene (41722EC05)
- EX-CELL KAISER 24 gal Square Waste Receptacle, Silver, Blue (RC-KDSQ-C RYX)
- EX-CELL KAISER Ex-Cell Kaiser RC-KDSQ-R EGX 24 Gallon Square Recycling Receptacle with Recyclables Decal; Emerald Texture (RC-KDSQ-R EGX)
- EX-CELL KAISER Ex-Cell RC-KDSQ-T BLX Kaleidoscope Collection Recycling Receptacle 24 gal Black (RC-KDSQ-T BLX)
- EX-CELL KAISER 8 gal Semicircular Waste Receptacle, Blue, Silver (RC-KDHR-T RYX)
- EX-CELL KAISER 33 gal Waste Receptacle, Blue, Stainless Steel (VCR-33 PERF SS)
- SAFCO 56 gal Rectangular Recycling Bin, Open Top, Black, Polyethylene, 2 Openings (9794BL)
- SP SCIENCEWARE Square Recycling Collection Box, Flat with Top Opening, White, Corrugated Cardboard, 1 Openings (F24653-0002)
- Ex-Cell Kaiser Recycling Bins