Ex-Cell Kaiser

Ex-Cell 200D SPKL Indestructible Toilet Tissue Dispenser


product price: $98.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Dispenser Product Grouping Toilet Paper Dispenser
  • Roll Capacity Double Roll
  • Color Silver
  • Dispenser Depth 3.31 in
  • Dispenser Height 2.1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dispenser Depth 3.31 in
Dispenser Height 2.1 in
Dispenser Width 3 in

Details

Item Toilet Paper Dispenser
Dispenser Product Grouping Toilet Paper Dispenser
Roll Capacity Double Roll
Color Silver

Description

Ex-Cell Kaiser is a strategically integrated manufacturer committed to the development and production of high quality products dedicated to the improvement of facilities worldwide. These improvements are realized through innovative products for Storage Material handling Waste control (cigarette & trash) Products designed for market specific applications. Ex-Cells goal is to provide you with quality products and dependable service. You will be satisfied with your choice in selecting us to be your supplier.Indestructible Double Roll Toilet Tissue Dispenser in Silver Sparkle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.