Ex-Cell Kaiser

blue round recycling bin with canopy, 37 gallons.


product price: $1,795.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Increase sanitation and make recycling a breeze with this Ex-Cell Kaiser RC-SCD2633 RBL Streetscape blue gloss 37 gallon classic outdoor recycling receptacle with canopy! This receptacle is perfect for outdoor use. Its heavy-duty steel construction with an EXL-COAT powder coat makes it weather-resistant and able to stand up to the elements. It also features a canopy to protect from rain and other forms of precipitation. Plus its 37 gallon capacity provides ample space for trash in high volume areas while its co-mingle opening is perfect for discarding recyclables. The receptacle also features a white ''Recycling'' designation to clearly demonstrate its intended use. Its classic shape and blue gloss color will fit in perfectly with your decor.This receptacle features adjustable leveling glides to create excellent stability and to ensure it will not easily fall over. Its 1 1/2'' x 3/16'' welded steel bars are solidly built to stand up to use. Plus its bottom steel frame features a 1/2'' hole in the center to allow you to anchor it to the ground installation materials sold separately for added security and to avoid theft. Additionally it includes a fire safe LLDPE plastic liner with openings for lifting to make emptying the receptacle easy and convenient. This receptacle is made of fire safe steel for extra safety in your establishment.Overall Dimensions:Diameter: 26''Height: 42''Capacity: 37 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.