Shop All Recycling Bins
Ex-Cell Kaiser
8 gal Semicircular Waste Receptacle, Silver, Black
Mfr # RC-KDHR-C BLX
Zoro # G503765236
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ADA
- Height 30 in
- Green Environmental Attribute Recycled
- Total Capacity 8 gal
- Series Kaleidoscope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ex-Cell Kaiser
- MFR # RC-KDHR-C BLX
- Zoro # G503765236
- UPC # 790406510806
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 30 in |
Depth | 7.9 in |
Width/Diameter | 15.8 in |
Details
Standards | ADA |
Green Environmental Attribute | Recycled |
Total Capacity | 8 gal |
Series | Kaleidoscope |
Color | Silver, Black |
Container Shape | Semicircular |
Item | Waste Receptacle |
Description
Like a real Kaleidoscope the Kaleidoscope Collection recyclers offer consumers the ability to establish their Recycling Centers in a varying selection of colors and patterns to meet their needs.
As facility needs change so too can the Kaleidoscope Collection with the addition of units that fit snugly together or up against corners or walls.
Versatility has never been so easy affordable or stylish!
ADA Compliant and constructed of fire-safe steel. 100% . Contains over 30% Recycled Material. Half Round Unit dimensions: 15.75” x 7.85” x 30". Available in Black Texture (BLX) Emerald Texture (EGX) Ruby Texture (RBX) and Royal Texture (RYX). Custom colors logos available upon request.
Easy to remove steel top finished in finger-print proof Silver Star EXL-Coat powder-coat. Insert openings are dedicated to desired waste stream; 41⁄2” circle for Bottles/Cans and Plastic 2” Paper Slot and a half-moon Trash opening. Easy to read pre-applied WHITE decals on 2 sides of the units to indicate waste stream. Rigid plastic liners with ample 8-gallon capacity. Four heavy-duty feet keep the units slightly elevated to allow for air circulation and help restrict mold and mildew growth and unsightly discoloration of floor surfaces from “mop around” ring. Color: Black.
As facility needs change so too can the Kaleidoscope Collection with the addition of units that fit snugly together or up against corners or walls.
Versatility has never been so easy affordable or stylish!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaner and Disinfectant Concentrate, 5L Hose End Connection Bottle (3062768)
- ATHEA LABORATORIES Liquid Drain Opener, 1 qt., Bottle (253)
- ROADPRO Large Dust Pan and Brush, Grey (RP93600)
- SPARTAN Air Freshener Airlift, Tropical 12/16Oz/, 12PK (6068)
- EX-CELL KAISER 8 gal Semicircular Waste Receptacle, Blue, Silver (RC-KDHR-T RYX)
- EX-CELL KAISER Ex-Cell RC-KDSQ-T BLX Kaleidoscope Collection Recycling Receptacle 24 gal Black (RC-KDSQ-T BLX)
- EX-CELL KAISER 33 gal Waste Receptacle, Blue, Stainless Steel (VCR-33 PERF SS)
- EX-CELL KAISER Ex-Cell Kaiser RC-KDSQ-CMPST EGX 24 Gallon Square Recycling Receptacle with Cans & Bottles Decal; Emerald Texture (RC-KDSQ-CMPST EGX)
- EX-CELL KAISER Ex-Cell Kaiser RC-KDSQ-R EGX 24 Gallon Square Recycling Receptacle with Recyclables Decal; Emerald Texture (RC-KDSQ-R EGX)
- EX-CELL KAISER 24 gal Square Waste Receptacle, Silver, Blue (RC-KDSQ-C RYX)
- CAPTAIN COLD Brute Bottle & Can Recycling - Blue (CA3581275)
- Ex-Cell Kaiser Recycling Bins