Shop All Smoking Receptacles & Shelters
Ex-Cell Kaiser
63 BLX Black 8'' x 4'' Large Capacity Tabletop Ashtray with Flip Top
Mfr # 76463BK
Zoro # G411582451
product price: $75.29
/ea
Free Shipping & Returns
$75.29
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
- Brand Ex-Cell Kaiser
- MFR # 76463BK
- Zoro # G411582451
- Country of Origin China
- Category Smoking Receptacles & Shelters
Description
Maintain the upscale appearance of your outdoor dining area with this Ex-Cell Kaiser 63 BLX black 8'' x 4'' large capacity tabletop ashtray with flip top! This unit has a modern sleek and rounded design that gives it a high-end decorative appeal that will impress guests and ensure optimal comfort during their visit in your vicinity. Plus its black color and fingerprint-proof textured finish enhance its overall appearance.This ashtray conveniently rests atop tables so it can be easily accessible to patrons. Featuring a shiny stainless steel ashtray top that empties into the unit patrons can easily dispose of cigarettes. Its fire safe construction contains lit cigarette butts without endangering surrounding items. Plus it features stainless steel blades that allow you to cut and easily dispose of the lit end of the cigarette. With its black texture finish this ashtray is durable and built to last!Overall Dimensions:Diameter: 8''Height: 4''
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
- MIDWEST RAKE Field Rake, 72"W, 66" Blue Handle (12072)
- LOGO BRANDS New York Yankees Inflatable Santa (520-100-S)
- MTD Mulch Kit - 42 St (19A30006OEM)
- LOGO BRANDS Dallas Cowboys Quad Chair (609-13Q)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Tan (1206BEIGE)
- SAKRETE Ash Tray Sand (Black) - 50 lb. Pail (120017)
- CEASE-FIRE. JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - Black (26800D)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Charcoal (45NY51)
- RUBBERMAID COMMERCIAL Infinity Ultra-High Capacity Smoking Receptacle, 6.7gal, 41.5"H, Black (FG9W3400BLA)
- ZORO SELECT Smokers Shelter, 84in H x 77in W x 46in D (49P403)
- RUBBERMAID COMMERCIAL Ash Tray, 1-19/32 gal., Black (FGR1012EBK)
- Ex-Cell Kaiser Smoking Receptacles & Shelters