Shop All Recycling Bins
Ex-Cell Kaiser
24 gal Square Waste Receptacle, Silver, Blue
Mfr # RC-KDSQ-T RYX
Zoro # G603765556
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Square
- Total Capacity 24 gal
- Color Silver, Blue
- Height 30 in
- Green Environmental Attribute Recycled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ex-Cell Kaiser
- MFR # RC-KDSQ-T RYX
- Zoro # G603765556
- UPC # 790406511094
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 30 in |
Depth | 15.8 in |
Width/Diameter | 15.8 in |
Details
Container Shape | Square |
Total Capacity | 24 gal |
Color | Silver, Blue |
Green Environmental Attribute | Recycled |
Item | Waste Receptacle |
Series | Kaleidoscope |
Standards | ADA |
Description
Kaleidoscope Collection 18-gal recycling recptacle with square top and Trash decal in Royal Blue Texture finish. Just like a real Kaleidoscope these recyclers offer consumers the ability to establish their Recycling Centers in a varying selection of colors and patterns to meet their needs. As the facility needs change so too can the Kaleidoscope Collection with the addition of units that fit snugly together or up against corners or walls. ADA Complaint and constructed of fire-safe steel. Easy to remove steel top finished in Silver Star EXL-Coat powder-coat with removable finger-print proof Black Texture EXL-Coat finished insert. Insert openings are dedicated to desired waste stream; 4.5" circle for Bottles-Cans & Plastic 2 inch Paper Slot and an 8 inch square or half moon Trash opening. Easy to read pre-applied White decals on 2 sides of the units to indicate waste stream. Rigid plastic liners with ample 18-gallon capacity on the square units and 8-gallon capacity on the half-round. Four heavy-duty feet keep the units slightly elevated to allow for air circulation and help restrict mold and mildew growth and unsightly discoloration of floor surfaces from "mop around" ring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER HushTone HEPA Vacuum Bags, Type CC1, 10 PK (HVRAH10363)
- FRONT 9 RESTORATION Cleaning Solution, 4 PK (F9GK)
- NILFISK/ADVANCE BAG 10-PACK - CarpetMaster, Spectrum S12, D12, S15 (107413584)
- SPARTA 0.88 in W Detail Brush, Pink, Polypropylene (42022EC26)
- EX-CELL KAISER Ex-Cell RC-KDSQ-T BLX Kaleidoscope Collection Recycling Receptacle 24 gal Black (RC-KDSQ-T BLX)
- EX-CELL KAISER Ex-Cell Kaiser RC-KDSQ-CMPST EGX 24 Gallon Square Recycling Receptacle with Cans & Bottles Decal; Emerald Texture (RC-KDSQ-CMPST EGX)
- EX-CELL KAISER Ex-Cell Kaiser RC-KDSQ-R EGX 24 Gallon Square Recycling Receptacle with Recyclables Decal; Emerald Texture (RC-KDSQ-R EGX)
- EX-CELL KAISER 33 gal Waste Receptacle, Blue, Stainless Steel (VCR-33 PERF SS)
- EX-CELL KAISER 24 gal Square Waste Receptacle, Silver, Blue (RC-KDSQ-C RYX)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Slim Jim Recycling Station - 2-Stream, Assorted, Resin (RCP2007914)
- TOUGH GUY Rectangular Recycling Bin, Satin Black/Satin Black, Plastic (10F626)
- Ex-Cell Kaiser Recycling Bins