Shop All Fire Barrier Products
Ewrap
E-Wrap 20 ft L x 24" W x 0.5" T
Mfr # EW2420
Zoro # G008865356
product price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Certified, ASTM E1725, ASTM E814 (UL1479), UL1489
- Series EW
- Fire Rating 2
- Container Type Endothermic Wrap
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewrap
- MFR # EW2420
- Zoro # G008865356
- UPC # 730573350065
- Country of Origin United States
- Category Fire Barrier Products
Details
Standards | UL Certified, ASTM E1725, ASTM E814 (UL1479), UL1489 |
Series | EW |
Fire Rating | 2 |
Item | E-Wrap 20 ft L x 24" W x 0.5" T |
Container Type | Endothermic Wrap |
Color | Silver |
Material | Aluminum Foil Scrim |
Usage Location | Cable Protection |
Description
E-Wrap 20 ft L x 24 In. W x 0.5 In. T
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit HiViz Yellow Nylon 15G Nitrile Knuckle Dip, Size M (8) (99-1-9611KD-8)
- KINCO Kinco 18-oz. Heavyweight Chore Gloves (818 X-LARGE)
- EAGLE MFG Oily Waste Can, 6 Gal., Poly, Red (933FL)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Yellow (PM412-30YA-RCV)
- UNIQUE FIRE STOP Smooth Firestop Horizontal Penetrator Fire Safety Part & Accessory (SP-4)
- METACAULK Fire Barrier Pad, 1-13/16" L, 1/4" W (66366)
- 3M 9"L x 6"W Fire Barrier Self-Locking Pillows (FB-269*)
- SOUTHWIRE Firestop Fire Blocking Foam Sealant (FSFOM)
- STI Fire Barrier Sealant, 29 oz., Red (SSS129)
- UNIQUE FIRE STOP PRODUCTS Through Pentration Smooth Firestop Sleeve Kit 2 Inch Diameter (SF-2)
- EZ-PATH Series 44+ EzPath Multi Gang Wall Double (EZP544WD)
- Ewrap Fire Barrier Products