Shop All Bicycles & Scooters
Ewheels
Electric VINTAGE-style four wheel scooter, top speed 12 MPH and a travel range of 40 miles
Mfr # EW-Vintage Red
Zoro # G910112999
product price: $3,739.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$3,739.99
Free 30-Day Returns
Key Features
- Weight Capacity 350 lbs
- Overall Height 44"
- Overall Length 60"
- Overall Width 26"
- Charger Input Voltage 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewheels
- MFR # EW-Vintage Red
- Zoro # G910112999
- UPC # 850017284265
- Country of Origin China
- Category Bicycles & Scooters
Dimensions
Overall Height | 44" |
Overall Length | 60" |
Overall Width | 26" |
Details
Item | 4 wheel scooter |
Weight Capacity | 350 lbs |
Charger Input Voltage | 48 |
Description
With a maximum speed of 12 MPH and a travel range of 40 miles on a single charge, the VINTAGE scooter will get you where you need to go in no time at all. It'sequipped with an electronic remote key fob on/off power function, alarm system, and secure lockable front hood storage. The front tiller is fully adjustable for both comfort and easy transport. Weight Capacity-350 lbs. Fully Assembled-Yes. Number of Wheels-4. FWD or RWD-Rear Wheel Drive. Max Passengers-1. Airline Approved-No. Seat Dimensions LxWxH18In x 18In x 28In. Type of Seat-Adjustable Captain Seat with Headrest. Type of Battery-Deep Cycle Sealed Lead Acid. Overall Width-26In. Overall Height-44In. Overall Length-60In. Armrests-Yes. Scooter Weight-242 lbs. Lights-Front and Rear lights, brake lights, running lights, turn signals, hazard lights. Turning Radius-92In. Braking Type-Hand Brake with Electric Brake AssistLeft Hand Control . Horn-Yes. Incline Capability-Up to 12 Degrees. Ground Clearance-5.5In. Suspension-Front and rear shock absorbers. Type of Tires-Tubless. Battery Charger-60 volt offboard. Speed Control-Varialbe Speed Control Knob. Basket-Yes. Forward/Reverse-Yes. Throttle Type-Twist. Alarm-Yes. Front Tire Size-13In. Motor Wattage-500 watt. Motor Type-Brushless Motor with Differential. Storage-Basket & Lockable Under Seat. Extras-Adjustable Front Tiller, Seat Belt, Digital Dash, Heavy Duty Front Bumper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Protective Case, 14-1/2" W x 16-3/4" L x 6 H (140402)
- AFTERMARKET Starter 1G023-63010 Fits Kubota 1900-0112 (ELS60-0012)
- WIRTHCO ENGINEERING WirthCo 24130 MinBlade Fuse - 30 Amp (Green), Pack of 5 (24130)
- KOHLER Harness Wiring Assembly (24 176 150-S)
- GLAREWHEEL ESY1 Kids Rocket Scooter with Real Smoking Music LED Light Portable Foldable Red (GWESY1RE)
- HURTLE Lightweight And Foldable Kick Scooter, HURTSBU.5 (HURTSBU.5)
- BELL SPORTS Pedal Kicks 350 Universl (7025227)
- BELL SPORTS BIKE TIRE 20"" BLACK (7091014)
- PLUG Electric scooter, City (S801)
- RAD CYCLE PRODUCTS RAD Cycle Products 83-DT5245 2021 Woody Bike Stand Bicycle Rack Storage or Display Holds Two Bicycles (83-DT5245)
- HANDS ON Handle Bar Grip 120 mm Yellow (HA20429)
- Ewheels Bicycles & Scooters