Shop All Bicycles & Scooters
Ewheels
Electric Three Wheel Scooter, up to 43 miles range, Top speed-12 mph, Magenta Elite
Mfr # EW-36 Magenta Elite
Zoro # G410112987
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,608.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewheels
- MFR # EW-36 Magenta Elite
- Zoro # G410112987
- UPC # 602003688542
- Country of Origin China
- Category Bicycles & Scooters
Description
Weight Capacity-350lbs. Rear Wheel Drive. Seat-Adjustable Captains seat with headrest 18In width. Overall Width-26In. Overall Length-61In. Overall Height-53In. Type of Battery-Deep Cycle Sealed Lead Acid. Distance-43 miles on a single charge. Top speed-12 mph. Lights- Front headlight with high/low beam, rear running/brake lights, turn signals. Incline-12 degrees. Ground Clearance-4In. Suspension-Front and Rear Shocks. Forward Reverse-Yes. Brakes-Hydraulic rear disc brakes. Hand Brake. Tires-Tubeless tires and designer aluminum rims. A large rear basket, USB port and cell phone holder. Alarm-Digital anti-theft alarm. Throttle Type-Twist. Front Tire Size-15In x 3.5In. Extras-Cell Phone Holder, USB Port. Storage-Under Seat Storage and Basket. Motor-500 Watt. Battery Charger-48 volt offboard. Scooter Weight-215 lbs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Bench Pedestal, 16-1/4 in, Sand (LBP-1 SAND)
- IGLOO Tag Along Too Red 11 qt Cooler (32657)
- ECOWISE EcoWise 82123 3 x 6 x 9 in. Yoga Block; kiwi (82123)
- BRIGGS & STRATTON Air Filter (841359)
- PLUG Electric scooter, City (S801)
- GOLDORO Tank 600 500W 20in Electric Bike, Red (EB20TK600-RD)
- BELL SPORTS BCYCL INNR TUBE RUBR 26"" (7015387)
- ROCKY MOUNTAIN HOLSTER Rocky Mountain Holster Cup Holder For Bikes With Flower Stamps - Distressed Brown & Grey (91131386521)
- WINTHER Viking Tricycle, Large (452.00)
- MICARGI Micargi ELLIE-G-20-WHI-BBL 20 in. Girls Bicycle; White & Baby Blue - 21 x 7 x 45 in (ELLIE-G-20-WHI/BBL)
- STRIKE3 Brake Lever For Bicycles - Black and Silver (ST194106)
- Ewheels Bicycles & Scooters