Shop All Bicycles & Scooters
Ewheels
Electric Three Wheel Scooter, Top speed-12 mph, 43 miles on a single charge, Green Camo Elite
Mfr # EW-36 Green Camo Elite
Zoro # G510113006
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,608.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewheels
- MFR # EW-36 Green Camo Elite
- Zoro # G510113006
- UPC # 602003688540
- Country of Origin China
- Category Bicycles & Scooters
Description
Weight Capacity-350lbs. Rear Wheel Drive. Seat-Adjustable Captains seat with headrest 18In width. Overall Width-26In. Overall Length-61In. Overall Height-53In. Type of Battery-Deep Cycle Sealed Lead Acid. Distance-43 miles on a single charge. Top speed-12 mph. Lights- Front headlight with high/low beam, rear running/brake lights, turn signals. Incline-12 degrees. Ground Clearance-4In. Suspension-Front and Rear Shocks. Forward Reverse-Yes. Brakes-Hydraulic rear disc brakes. Hand Brake. Tires-Tubeless tires and designer aluminum rims. A large rear basket, USB port and cell phone holder. Alarm-Digital anti-theft alarm. Throttle Type-Twist. Front Tire Size-15In x 3.5In. Extras-Cell Phone Holder, USB Port. Storage-Under Seat Storage and Basket. Motor-500 Watt. Battery Charger-48 volt offboard. Scooter Weight-215 lbs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron 00614g4 (00614G4 EZGO / CUSHMAN / TEXTRON)
- KENT Safety Flag, Fiberglass, Orange (68110)
- NATIONAL HARDWARE GATE HDWE KIT SS 6""2 HNG (N343-434)
- SUNSET VISTA DESIGNS CO. Sunset Vista Designs Cobalt Sea Glass Wind Chime - Blue (SV91426)
- WORKSMAN Safety Flag on Pole (3978PC)
- BELL SPORTS Bell Sports 7014653 16 in. Bike Tire Black (8296055)
- ITALTRIKE Italtrike Scooter, Blue (9004ATL)
- WORKSMAN Bicycle Seat 13 In. Extra Wide (6911v)
- MILLSIDE INDUSTRIES Millside Industries 02211 4 in. x 10 in. Pneumatic Tire (2211)
- WINTHER Swingcart®, Ages 3-8 (464.00)
- GLAREWHEEL Electric Mountain Bike, Black (GWEB-X9BK)
- Ewheels Bicycles & Scooters