Shop All Bicycles & Scooters
Ewheels
Electric Three Wheel Scooter, Motor-500 Watt, Top speed-12 mph, Weight Capacity-350lbs, Silver Elite
Mfr # EW-36 Silver Elite
Zoro # G410113007
product price: $2,608.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,608.99
Free 30-Day Returns
Key Features
- Weight Capacity 350 lbs
- Overall Width 26"
- Overall Length 61"
- Overall Height 53"
- Charger Input Voltage 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewheels
- MFR # EW-36 Silver Elite
- Zoro # G410113007
- UPC # 683405585896
- Country of Origin China
- Category Bicycles & Scooters
Dimensions
Overall Width | 26" |
Overall Length | 61" |
Overall Height | 53" |
Details
Weight Capacity | 350 lbs |
Item | 3 wheel scooter |
Charger Input Voltage | 48 |
Description
Weight Capacity-350lbs. Rear Wheel Drive. Seat-Adjustable Captains seat with headrest 18In width. Overall Width-26In. Overall Length-61In. Overall Height-53In. Type of Battery-Deep Cycle Sealed Lead Acid. Distance-43 miles on a single charge. Top speed-12 mph. Lights- Front headlight with high/low beam, rear running/brake lights, turn signals. Incline-12 degrees. Ground Clearance-4In. Suspension-Front and Rear Shocks. Forward Reverse-Yes. Brakes-Hydraulic rear disc brakes. Hand Brake. Tires-Tubeless tires and designer aluminum rims. A large rear basket, USB port and cell phone holder. Alarm-Digital anti-theft alarm. Throttle Type-Twist. Front Tire Size-15In x 3.5In. Extras-Cell Phone Holder, USB Port. Storage-Under Seat Storage and Basket. Motor-500 Watt. Battery Charger-48 volt offboard. Scooter Weight-215 lbs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREMONT DIE CONSUMER PRODUCTS INC New England Patriots Black Throwback Design Tire Cover - Size Large (2324598376)
- PIC Rodent Repeller LED Bulb (LED-RR)
- ABOVE ALL CO Drag Sash - for deer (FFDS)
- SILKY SAWS Silky Blade KATANABOY 500mm XL teeth (404-50)
- HURTLE Electric Scooter (HURES18-M5)
- BIG ROC TOOLS Big Roc Tools 57SYC450W Handle Bar Stem - White; 140 mm (57SYC450W)
- WORKSMAN Kickstand (7229A)
- BELL SPORTS Bell Sports 7071083 20 in. BMX Bike Tire Black (8296071)
- TRITON Mobo Triton Pro Tri-501R Ultimate Three-Wheeled Cruiser - Red (Tri-501R)
- WINTHER Chopper Tricycle (489.89)
- WORKSMAN Bicycle Seat 9 In. Standard (4912V)
- Ewheels Bicycles & Scooters