Shop All Bicycles & Scooters
Ewheels
Electric Three Wheel Scooter, Motor-500 Watt, Top speed-12 mph, Weight Capacity-350lbs, Orange
Mfr # EW-36 Orange
Zoro # G210113009
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,516.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewheels
- MFR # EW-36 Orange
- Zoro # G210113009
- UPC # 602003688543
- Country of Origin China
- Category Bicycles & Scooters
Description
Weight Capacity-350lbs. Rear Wheel Drive. Seat-Adjustable Captains seat with headrest 18In width. Overall Width-26In. Overall Length-61In. Overall Height-53In. Type of Battery-Deep Cycle Sealed Lead Acid. Distance-43 miles on a single charge. Top speed-12 mph. Lights- Front headlight with high/low beam, rear running/brake lights, turn signals. Incline-12 degrees. Ground Clearance-4In. Suspension-Front and Rear Shocks. Forward Reverse-Yes. Brakes-Hydraulic rear disc brakes. Hand Brake. Tires-Tubeless tires and designer aluminum rims. A large rear basket, USB port and cell phone holder. Alarm-Digital anti-theft alarm. Throttle Type-Twist. Front Tire Size-15In x 3.5In. Extras-Cell Phone Holder, USB Port. Storage-Under Seat Storage and Basket. Motor-500 Watt. Battery Charger-48 volt offboard. Scooter Weight-215 lbs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-0608)
- SMITH PERFORMANCE SPRAYERS Poly Flat Fan Tip, 0.25 GPM, 70deg. (182932)
- MIDWEST RAKE Dual Purpose Rake, 24", 66" Blue Handle (12524)
- WESTWARD Not Applicable 14 ga Square Point Shovel, Steel Blade, 47-1/2 in L Yellow Fiberglass Handle (3YU83)
- SKIL-CARE Skil-Care 703471 16-18 in. Right Swing-Away Foot Support (703471)
- BIG ROC TOOLS Big Roc Tools 57SYC450W Handle Bar Stem - White; 140 mm (57SYC450W)
- OMEGA Omega Npsw15 O 60In.L X 36In.H Half Round Tambour Sheet - Red Oak (NPSW15 O)
- WORKSMAN Bicycle Tube, 26x2-1/8 In, Puncture Resist (6023a)
- WINTHER Viking Tricycle, Medium (451.00)
- WINTHER Swingcart®, Ages 6-12 (470.00)
- BELL SPORTS Bell Sports 7015462 27 in. Bicycle Tire Tube (107201)
- Ewheels Bicycles & Scooters