Shop All Bicycles & Scooters
Ewheels
Electric Three Wheel Scooter, Motor-500 Watt, Top speed-12 mph, Weight Capacity-350lbs, Magenta
Mfr # EW-36 Magenta
Zoro # G510113020
product price: $2,516.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,516.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewheels
- MFR # EW-36 Magenta
- Zoro # G510113020
- UPC # 602003688541
- Country of Origin China
- Category Bicycles & Scooters
Description
Weight Capacity-350lbs. Rear Wheel Drive. Seat-Adjustable Captains seat with headrest 18In width. Overall Width-26In. Overall Length-61In. Overall Height-53In. Type of Battery-Deep Cycle Sealed Lead Acid. Distance-43 miles on a single charge. Top speed-12 mph. Lights- Front headlight with high/low beam, rear running/brake lights, turn signals. Incline-12 degrees. Ground Clearance-4In. Suspension-Front and Rear Shocks. Forward Reverse-Yes. Brakes-Hydraulic rear disc brakes. Hand Brake. Tires-Tubeless tires and designer aluminum rims. A large rear basket, USB port and cell phone holder. Alarm-Digital anti-theft alarm. Throttle Type-Twist. Front Tire Size-15In x 3.5In. Extras-Cell Phone Holder, USB Port. Storage-Under Seat Storage and Basket. Motor-500 Watt. Battery Charger-48 volt offboard. Scooter Weight-215 lbs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Loop Hoe, 6 in. L x 4 in. W, 60 in. Handle (42100GR)
- BULLY TOOLS 32 oz Hand Scoop, Poly, 6 in (92161)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-40X50)
- CONTINENTAL Garden Hose, 3/4" ID x 50 ft., Black (CWH075-50-G)
- RMB ELECTRIC Battery Pack 48V, For Mfr. No. RMB MP (MPWEZL02003)
- BELL SPORTS Bell Sports 1006625 .50 x .12 in. Uni-Chain; Fits Single Speed & Three Speed Bicycles (107405)
- GOLDORO X7 350W 26in Electric Mountain Bike with Alloy Wheels, Black (EB26X7-IT-BK)
- RAD CYCLE PRODUCTS RAD Cycle Products 83-DT5245 2021 Woody Bike Stand Bicycle Rack Storage or Display Holds Two Bicycles (83-DT5245)
- NEWALTHLETE Red Off Road Go Kart - 48V (NE21197)
- WORKSMAN Tricycle, 20 In Wheel, Yellow (M2020-CB-YEL)
- RADIO FLYER RF CLASSC RED TRICYCL10"" (34B)
- Ewheels Bicycles & Scooters