No Product Image Available
Ewheels

Electric Three Wheel Scooter, Motor-500 Watt, Top speed-12 mph, Weight Capacity-350lbs, Blue Elite


product price: $2,608.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Weight Capacity-350lbs. Rear Wheel Drive. Seat-Adjustable Captains seat with headrest 18In width. Overall Width-26In. Overall Length-61In. Overall Height-53In. Type of Battery-Deep Cycle Sealed Lead Acid. Distance-43 miles on a single charge. Top speed-12 mph. Lights- Front headlight with high/low beam, rear running/brake lights, turn signals. Incline-12 degrees. Ground Clearance-4In. Suspension-Front and Rear Shocks. Forward Reverse-Yes. Brakes-Hydraulic rear disc brakes. Hand Brake. Tires-Tubeless tires and designer aluminum rims. A large rear basket, USB port and cell phone holder. Alarm-Digital anti-theft alarm. Throttle Type-Twist. Front Tire Size-15In x 3.5In. Extras-Cell Phone Holder, USB Port. Storage-Under Seat Storage and Basket. Motor-500 Watt. Battery Charger-48 volt offboard. Scooter Weight-215 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.