Shop All Bicycles & Scooters
Ewheels
Electric Three Wheel Scooter, Motor-500 Watt, Top speed-12 mph, Weight Capacity-350lbs, Black
Mfr # EW-36 Black
Zoro # G710113004
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,217.99
Free 30-Day Returns
Key Features
- Weight Capacity 350 lbs
- Charger Input Voltage 48
- Overall Width 26"
- Overall Height 53"
- Overall Length 61"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewheels
- MFR # EW-36 Black
- Zoro # G710113004
- UPC # 683405585923
- Country of Origin China
- Category Bicycles & Scooters
Dimensions
Overall Width | 26" |
Overall Height | 53" |
Overall Length | 61" |
Details
Weight Capacity | 350 lbs |
Item | 3 wheel scooter |
Charger Input Voltage | 48 |
Description
Weight Capacity-350lbs. Rear Wheel Drive. Seat-Adjustable Captains seat with headrest 18In width. Overall Width-26In. Overall Length-61In. Overall Height-53In. Type of Battery-Deep Cycle Sealed Lead Acid. Distance-43 miles on a single charge. Top speed-12 mph. Lights- Front headlight with high/low beam, rear running/brake lights, turn signals. Incline-12 degrees. Ground Clearance-4In. Suspension-Front and Rear Shocks. Forward Reverse-Yes. Brakes-Hydraulic rear disc brakes. Hand Brake. Tires-Tubeless tires and designer aluminum rims. A large rear basket, USB port and cell phone holder. Alarm-Digital anti-theft alarm. Throttle Type-Twist. Front Tire Size-15In x 3.5In. Extras-Cell Phone Holder, USB Port. Storage-Under Seat Storage and Basket. Motor-500 Watt. Battery Charger-48 volt offboard. Scooter Weight-215 lbs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER HOUSE Hit-A-Way Swing Trainer Softball (PO8452)
- MTD Module (753-06892)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 21 x 22 x 4 Inch, Heather Fern (62-059-HFERN-EC)
- A & I PRODUCTS Double V-Belt (5/8" X 155") 24" x5" x1.2" (A-BB152)
- WINTHER EasyRider Trike (479.00)
- GLAREWHEEL Electric Fat Tire Cruiser Bike, Black (GWEB-CHBK17)
- WORKSMAN Kickstand (7229A)
- ITALTRIKE Italtrike Atlantic Tricycle, 14" (9024)
- BELL SPORTS BIKE TUBE UNIVERSAL 27"" (7064270)
- WINTHER Viking Tricycle, Medium (451.00)
- RAD CYCLE PRODUCTS RAD Cycle Products 83-DT5245 2021 Woody Bike Stand Bicycle Rack Storage or Display Holds Two Bicycles (83-DT5245)
- Ewheels Bicycles & Scooters